Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BESSEY BPC-H34 | AA8MFA | 19C750 | High Clearance Pipe Clamp

BESSEY BPC-H34 Pipe Clamp, H Style, Cast Iron Handle, Non Marring Pad

Item: AA8MFA Model: BPC-H34Cross Ref: 19C750
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€32.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHigh Clearance Pipe Clamp
Bar MaterialCast Iron
Base ClearanceTall
Clamp Face (in.)2" x 1 1/2"
Clamping Surface D2"
Clamping Surface Depth2"
Compatible Pipe Size13/4"
Handle Length4"
Handle MaterialCast Iron
Handle StyleCrank
IncludesJaw Caps
Pad TypeNon Marring
Screw Size0.545"
Spindle Dia.0.545" , 35/64"
Swivel TypeReplaceable
TypeCrank H Style
ApplicationAssembly, Construction, General Purpose, Gluing, Maintenance
Clamping Force440 lbs.
Compatible Pipe Size3/4"
Duty RatedLight Duty
Jaw Pad Height1 11/16"
Jaw Pad TypeNon Marring
Jaw Pad Width1 15/16"
Throat Depth2 1/4"

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)9.91
Ship length (cm)23.88
Ship width (cm)7.37
HS code8205700090
Country of OriginCN

Product Details:

    • Bessey BPC-H34 H-shaped pipe clamp designed to fit 3/4 inch pipes while achieving dual-axis stability and preventing tipping over
    • Extra high base offers clearance from work surface
    • Clutch disc design enables easy and secure adjustments
    • 2 soft jaw caps to prevent clamping of damaging materials
    • Includes black oxide coated threaded spindle and soft protective pads
    • Compatible with the brand's replacement pads, such as BPC-H34-PADS and BPC-H12-PADS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BESSEY BPC-H34 Pipe Clamp, H Style, Cast Iron Handle, Non Marring Pad
€32.84 /unit