Flat Shipping

Flat Shipping at €24.99 + VAT

BESSEY 375L Hold Down Machine Clamp 3-3/4 Inch 7000 Lb | AD3TVJ 40P187

BESSEY 375L Hold Down Machine Clamp 3-3/4 Inch 7000 Lb

Item: AD3TVJ Model: 375LCross Ref: 40P187
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€54.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHold Down Machine Clamp
Length3 3/4"
Slot Size3/8"
Thickness1 1/8"
TypeLong Reach
Width1 1/4"
Clamping Force - Maximum7000 lbf.
FinishPowder Coated
For Stud Diameter3/8"
MaterialIron
Measurement SystemInch
Overall Height1 1/4"
Overall Length3 3/4"
Overall Width1 1/8"
Product TypeAdjustable Machine Strap Clamp
Thread Size3/8"-16

Shipping Info:

Ship weight (kg) 0.261
Ship height (cm)3.56
Ship length (cm)10.16
Ship width (cm)4.32
HS code8205700090
Country of OriginCN

Product Variants

ProductModelSlot SizeThicknessTypePrice
BESSEY 500L Hold Down Machine Clamp 5-3/4 Inch 8800 Lb | AD3TVK 40P188 500L1/2"-Long Reach€58.20
BESSEY 625L Hold Down Machine Clamp 6-3/4in 14500 Lb | AD3TVL 40P189 625L5/8"1 3/4"Long Reach€70.28
BESSEY 750L Hold Down Machine Clamp 9 Inch 19000 Lb | AD3TVM 40P190 750L3/4"2 1/8"Long Reach€102.95
BESSEY 1000L Hold Down Machine Clamp 11-1/8in 51000lb | AD3TVN 40P191 1000L1"2 7/8"Long Reach€176.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BESSEY 375L Hold Down Machine Clamp 3-3/4 Inch 7000 Lb
€54.16 /unit