Flat Shipping

Flat Shipping at €24.99 + VAT

BESSEY 2400S-16 Sliding Arm F Clamp Ergo 16 In | AC2EJF 2JFU2

BESSEY 2400S-16 Sliding Arm F Clamp Ergo 16 In

Item: AC2EJF Model: 2400S-16Cross Ref: 2JFU2
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€215.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSliding Arm Bar Clamp
Bar MaterialSteel
Clamp Face (in.)1 1/4" x 2 3/8"
Handle Length4 5/8"
Load Capacity2800 lbs.
Max. Jaw Opening16"
Nominal Clamping Pressure2800 lbs.
Nominal Rail Size1 11/32" x 1/2"
Opening16"
Pad TypeSwivel Morpad
Screw Size0.781"
Spindle Dia.25/32"
Swivel Pad1 1/2"
Swivel TypeRemovable
Throat Depth5 1/2"
TypeErgonomic Grip, Regular Duty F Series
Bar Thickness1 3/8"
Clamping Force2800 lbs.
Duty RatingHeavy Duty
FunctionClamp
Handle MaterialPlastic, Steel
Handle StyleSliding T
Jaw Opening - Maximum16"
Jaw Pad TypeSwivel
Jaw Pad Width1 1/2"
ShapeF
Slide MechanismClutch
Spindle FinishSpatter-Resistant
Spindle MaterialHigh Carbon

Shipping Info:

Ship weight (kg) 3.3975
Ship height (cm)2.54
Ship length (cm)52.83
Ship width (cm)21.59
HS code8205700090
Country of OriginDE

Product Variants

ProductModelMax. Jaw OpeningThroat DepthPad TypeSwivel TypeHandle LengthNominal Clamping PressureLoad CapacityOpeningPrice
BESSEY 2400S-8 Sliding Arm F Clamp Ergo 8 In | AC2EJD 2JFT9 2400S-88"5 1/2"Swivel MorpadRemovable4 5/8"2800 lbs.2800 lbs.8"€151.27
BESSEY 2400S-12 Sliding Arm F Clamp Ergo 12 In | AC2EJE 2JFU1 2400S-1212"5 1/2"Swivel MorpadRemovable4 5/8"2800 lbs.2800 lbs.12"€167.48
BESSEY 2400S-20 Sliding Arm F Clamp Ergo 20 In | AC2EJG 2JFU3 2400S-2020"5 1/2"Swivel MorpadRemovable4 5/8"2800 lbs.2800 lbs.20"€211.55
BESSEY 2400S-24 Sliding Arm F Clamp Ergo 24 In | AC2EJH 2JFU4 2400S-2424"5 1/2"Swivel MorpadRemovable4 5/8"2800 lbs.2800 lbs.24"€237.53
BESSEY DT2400-12 Sliding Arm F Clamp Deep Ergo 12in | AC2EJJ 2JFU5 DT2400-1212"8"Swivel MorpadRemovable4 5/8"1770 lbs.1770 lbs.12"€186.09
BESSEY DT2400-24 Sliding Arm F Clamp Deep Ergo 24in | AC2EJK 2JFU6 DT2400-2424"8"Swivel MorpadRemovable4 5/8"1770 lbs.1770 lbs.24"€276.54
BESSEY MMS-4 Sliding Arm F Clamp Shop 4 In | AC2EJL 2JFU7 MMS-44"2 1/4"Standard, SwivelCrimped On2 1/2"400 lbs.400 lbs.4"€27.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BESSEY 2400S-16 Sliding Arm F Clamp Ergo 16 In
€215.96 /unit