Flat Shipping

Flat Shipping at €24.99 + VAT

BESSEY 2400HD-10 Machine Table Clamp 12 Inch 2220 Lb | AD3TVQ 40P193

BESSEY 2400HD-10 Machine Table Clamp 12 Inch 2220 Lb

Item: AD3TVQ Model: 2400HD-10Cross Ref: 40P193
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemHold Down Machine Table Clamp
Length12"
Slot Size5/8"
Thickness12 1/2"
Width2 1/2"
Clamping Force2220 lbs.
Clamping Height - Maximum9 1/2"
Mounting Hole Accepts5/8"
Rail Profile Thickness0.59"
Rail Profile Width1.18"
Throat Depth5 1/2"

Shipping Info:

Ship weight (kg) 3.4875
Ship height (cm)5.59
Ship length (cm)33.02
Ship width (cm)33.02
HS code8205700090
Country of OriginDE

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BESSEY 2400HD-10 Machine Table Clamp 12 Inch 2220 Lb