Flat Shipping

Flat Shipping at €24.99 + VAT

BESSEY 2400-J12 Lever Step-over J Clamp 12 Inch Ergo | AC2EJT 2JFW2

BESSEY 2400-J12 Lever Step-over J Clamp 12 Inch Ergo

Item: AC2EJT Model: 2400-J12Cross Ref: 2JFW2
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€185.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStep-Over Bar Clamp
Bar MaterialSteel
Clamp Face (in.)1 1/4" x 2 1/2"
Handle Length4 5/8"
Handle MaterialSteel
Load Capacity1100 lbs.
Max. Jaw Opening12"
Nominal Clamping Pressure2660 lbs.
Nominal Rail Size1 3/16" x 19/32"
Opening12"
Pad TypeMorpad, Swivel
Screw Size0.781"
Spindle Dia.25/32"
Swivel Pad1 1/2"
Swivel TypeRemovable
Throat Depth5 1/2"
TypeRegular Duty

Shipping Info:

Ship weight (kg) 4.68
Ship height (cm)5.84
Ship length (cm)66.04
Ship width (cm)32.51
HS code8205700090
Country of OriginDE

Product Variants

ProductModelMax. Jaw OpeningThroat DepthPad TypeSwivel TypeHandle LengthNominal Clamping PressureLoad CapacityOpeningPrice
BESSEY J18-8 Lever Step-over J Clamp 10 Inch Ergo | AC2EJX 2JFW8 J18-810"4 3/4"Standard, SwivelSnap On4"880 lbs.880 lbs.10"€115.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BESSEY 2400-J12 Lever Step-over J Clamp 12 Inch Ergo
€185.74 /unit