Flat Shipping

Flat Shipping at €24.99 + VAT

BERNZOMATIC WT2301 Torch Kit, Webbed, Trigger-Start, Adj Flame, Fixed Tip, Utility | CN9KCH

BERNZOMATIC WT2301 Torch Kit, Webbed, Trigger-Start, Adj Flame, Fixed Tip, Utility

Item: CN9KCH Model: WT2301Cross Ref: 60HH50
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€43.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTorch Kit
Body MaterialStainless Steel
Compatible Fuel Cylinder Size14.1 oz., 16 oz.
Flame AdjustmentAdjustable Flame
Flame TypeWebbed
For Fuel TypePropane
Gas ServicePropane
Handle StyleTorch Head Only
Heating Capacity (propane)255 btuH
Ignition TypeTrigger Start
Inlet Connection GenderFemale
Inlet Connection TypeNPT
Maximum Silver Braze Dia. (map-pro)1"
Maximum Silver Braze Dia. (propane)1"
Maximum Soft Solder Dia. (propane)3"
Maximum Soft Solder Dia.(map-pro)4"
Silver Braze Size (map-pro, Maximum)1"
Silver Braze Size (propane, Maximum)1"
Soft Solder Size (minimum)3" , 4"
Tip AdjustmentFixed Tip
Tip TypeFixed Tip
Torch SeriesUtility
Welding ApplicationGeneral Soldering
Maximum Silver Braze Diameter (map-pro)1"
Maximum Soft Solder Diameter (map-pro)4"
Maximum Soft Solder Diameter (propane)3"
Product TypeHand Torch

Shipping Info:

Ship weight (kg) 0.1665
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFlame TypeSoft Solder Size (minimum)Handle StyleFlame AdjustmentIgnition TypeFuelTypeCompatible Fuel Cylinder SizePrice
BERNZOMATIC 2880246 Trigger Start Torch | AC8TNA 3DPX3 2880246Swirl----Maxpp--€122.47
BERNZOMATIC JT680 Torch Flame | AD3HMK 3ZJ25 JT680Pencil3"Torch Head OnlyAdjustable FlameExternal LighterPropaneJumbo Flame Torch-€34.19
BERNZOMATIC TS99T Torch Brazing Swivel | AD8WXJ 4NE94 TS99TSwirl-----360°-€90.63
BERNZOMATIC UL2317 Pencil Torch Spark Ignitor Propane | AH4UYT 35LV02 UL2317Pencil3"Torch Head OnlyAdjustable FlameExternal LighterPropanePencil Torch-€25.14
BERNZOMATIC TS4000 Torch Brazing | AJ2HEB 4NE96 TS4000Swirl3"Pistol GripPreset Flame----€84.90
BERNZOMATIC 384404 Outdoor Torch, Wide Brush Flame, Trigger-Start, Adj Flame, Fixed Tip | CN9KCF 384404Wide Brush Flame3"Foam GripAdjustable FlameTrigger Start--14.1 oz., 16 oz.€76.83
BERNZOMATIC ST2200 Micro Flame, Butane Torch Kit, 3-In-1 | CP2ENA ST2200--------€108.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BERNZOMATIC WT2301 Torch Kit, Webbed, Trigger-Start, Adj Flame, Fixed Tip, Utility
€43.84 /unit