BERNER IDC14-3144AZ-G High Velocity Air Curtain Open Dripproof | AE9FTY 6JGR9

BERNER IDC14-3144AZ-G High Velocity Air Curtain Open Dripproof

Item: AE9FTY Model: IDC14-3144AZ-GCross Ref: 6JGR9
In Stock

Get it by Wednesday, Jun 11

€5,620.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHigh Velocity Air Curtain
Air Curtain Air Velocity5000 FPM
Air Curtain Air Volume7605 CFM
Air Curtain FinishPowder Coated
Air Curtain HeatedNo
Air Curtain Housing MaterialSteel
Air Curtain Max. Door Width12 ft.
Air Temp. RiseNot Applicable
Air Velocity5000 FPM
Air Volume7605 CFM
AssemblyNot Available
Dba @ 10 Ft.69 dBA , 71 dBA
Depth18"
Drive TypeDirect Drive
Electrical ConnectionHardwired
FinishPowder Coated
For Frame Opening Width12 ft.
For Outdoor UseYes
Full Load Amps9.6A
Grille MaterialAluminum
Heated/not HeatedNot Heated
Heater Power ConsumptionNot Applicable
Height15"
Hepa Air CleaningNo
Housing ColorGray
Housing FinishPowder Coat
Housing MaterialAluminum
IncludesActivation Switch, Factory Mounted Control Panel
Includes Mounting FastenersNo
Max. Amps9.6A
Max. Door Width12 ft.
Max. Mounting Height14 ft.
Max. Operating Temp.Not Available
Max. Rpm1680 RPM
Min. Operating Temp.Not Available
Motor Enclosure DesignOpen Dripproof
Motor Hp1 hp
Motor TypePermanent Split Capacitor
Mounting Height For Insect Control12 ft.
Mounting Height For Temperature Control14 ft.
Mounting Hole Dia.1/2"
Nozzle Width144"
Number Of Motors3
Number Of Speeds1
Phase3
Power Consumption3.75 kW
Power Cord LengthNot Available
Profile TypeStandard Profile
RequiresHard Wiring
Sanitation CertifiedNo
Ultraviolet Air CleaningNo
WashdownNo
Width147"
Control TypeActivation Switch
Full Load Current9.6A
Max. Mounting Height - Insects12 ft.
Maximum Speed1680 RPM
Motor EnclosureOpen Dripproof
Motor Horsepower Per Motor1 hp
Overall Depth18"
Overall Height15"
Overall Width147"
StandardsAMCA CERTIFIED, UL LISTED

Shipping Info:

Ship weight (kg) 184.5
Ship height (cm)71.12
Ship length (cm)2.54
Ship width (cm)63.5
HS code8414596090
Country of OriginUS

Product Variants

ProductModelHousing MaterialPhaseDba @ 10 Ft.VoltageMax. AmpsMotor HpFull Load AmpsNozzle WidthPrice
BERNER IDC12-2072AA-G High Velocity Air Curtain 3024 Cfm | AE9FPN 6JGG1 IDC12-2072AA-GAluminum166 dBA-13A1/2 hp19.5A72"€2,706.92
RFQ
BERNER IDC12-2084AA-G High Velocity Air Curtain 87 Inch Width | AE9FPQ 6JGG3 IDC12-2084AA-GSteel163 dBA-13A---€2,781.41
BERNER IDC12-2096AA-G High Velocity Air Curtain 3188 Cfm | AE9FPR 6JGG4 IDC12-2096AA-GAluminum166 dBA-13A1/2 hp13A99"€2,857.95
BERNER IDC12-3096AA-G High Velocity Air Curtain 4332 Cfm | AE9FPT 6JGG5 IDC12-3096AA-GAluminum166 dBA-19.5A1/2 hp19.5A99"€3,585.11
BERNER IDC12-3108AA-G High Velocity Air Curtain 4536 Cfm | AE9FPU 6JGG6 IDC12-3108AA-GAluminum166 dBA-19.5A1/2 hp19.5A108"€3,669.91
BERNER IDC12-3120AA-G High Velocity Air Curtain 4678 Cfm | AE9FPV 6JGG7 IDC12-3120AA-GAluminum166 dBA-19.5A1/2 hp19.5A117"€3,749.56
BERNER IDC12-3144AA-G High Velocity Air Curtain 15 Inch Height | AE9FPX 6JGG9 IDC12-3144AA-GAluminum166 dBA-19.5A1/2 hp19.5A144"€4,059.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BERNER IDC14-3144AZ-G High Velocity Air Curtain Open Dripproof
€5,620.75 /unit