BERNER IDC12-2096AZ-G High Velocity Air Curtain 3188 Cfm | AE9FQN 6JGJ4

BERNER IDC12-2096AZ-G High Velocity Air Curtain 3188 Cfm

Item: AE9FQN Model: IDC12-2096AZ-GCross Ref: 6JGJ4
In Stock

Get it by Wednesday, Jun 11

€3,528.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHigh Velocity Air Curtain
Air Curtain Air Velocity4000 FPM
Air Curtain Air Volume3188 CFM
Air Curtain FinishPowder Coated
Air Curtain HeatedNo
Air Curtain Housing MaterialSteel
Air Curtain Max. Door Width8 ft.
Air Temp. RiseNot Applicable
Air Velocity4000 FPM
Air Volume3188 CFM
AssemblyNot Available
Dba @ 10 Ft.63 dBA , 66 dBA
Depth18"
Drive TypeDirect Drive
Electrical ConnectionHardwired
FinishPowder Coated
For Frame Opening Width8 ft.
For Outdoor UseYes
Full Load Amps2.8A
Grille MaterialAluminum
Heated/not HeatedNot Heated
Heater Power Consumption1.06 kW , Not Applicable
Height15"
Hepa Air CleaningNo
Housing ColorGray
Housing FinishPowder Coat
Housing MaterialAluminum
IncludesActivation Switch, Factory Mounted Control Panel
Includes Mounting FastenersNo
Max. Amps2.8A
Max. Door Width8 ft.
Max. Mounting Height12 ft.
Max. Operating Temp.Not Available
Max. Rpm1680 RPM
Min. Operating Temp.Not Available
Motor Enclosure DesignOpen Dripproof
Motor Hp1/2 hp
Motor TypePermanent Split Capacitor
Mounting Height For Insect Control10 ft.
Mounting Height For Temperature Control12 ft.
Mounting Hole Dia.1/2"
Nozzle Width99"
Number Of Motors2
Number Of Speeds1
Phase3
Power Consumption1.06 kW
Power Cord LengthNot Available
Profile TypeStandard Profile
RequiresHard Wiring
Sanitation CertifiedNo
Ultraviolet Air CleaningNo
WashdownNo
Width102"
Control TypeActivation Switch
Full Load Current2.8A
Max. Mounting Height - Insects10 ft.
Maximum Speed1680 RPM
Motor EnclosureOpen Dripproof
Motor Horsepower Per Motor1/2 hp
Overall Depth18"
Overall Height15"
Overall Width102"
StandardsAMCA CERTIFIED, UL LISTED

Shipping Info:

Ship weight (kg) 116.1
Ship height (cm)71.12
Ship length (cm)2.54
Ship width (cm)63.5
HS code8414596090
Country of OriginUS

Product Variants

ProductModelHousing MaterialPhaseDba @ 10 Ft.VoltageMax. AmpsMotor HpFull Load AmpsNozzle WidthPrice
BERNER IDC12-2072AA-G High Velocity Air Curtain 3024 Cfm | AE9FPN 6JGG1 IDC12-2072AA-GAluminum166 dBA-13A1/2 hp19.5A72"€2,706.92
RFQ
BERNER IDC12-2084AA-G High Velocity Air Curtain 87 Inch Width | AE9FPQ 6JGG3 IDC12-2084AA-GSteel163 dBA-13A---€2,781.41
BERNER IDC12-2096AA-G High Velocity Air Curtain 3188 Cfm | AE9FPR 6JGG4 IDC12-2096AA-GAluminum166 dBA-13A1/2 hp13A99"€2,857.95
BERNER IDC12-3096AA-G High Velocity Air Curtain 4332 Cfm | AE9FPT 6JGG5 IDC12-3096AA-GAluminum166 dBA-19.5A1/2 hp19.5A99"€3,585.11
BERNER IDC12-3108AA-G High Velocity Air Curtain 4536 Cfm | AE9FPU 6JGG6 IDC12-3108AA-GAluminum166 dBA-19.5A1/2 hp19.5A108"€3,669.91
BERNER IDC12-3120AA-G High Velocity Air Curtain 4678 Cfm | AE9FPV 6JGG7 IDC12-3120AA-GAluminum166 dBA-19.5A1/2 hp19.5A117"€3,749.56
BERNER IDC12-3144AA-G High Velocity Air Curtain 15 Inch Height | AE9FPX 6JGG9 IDC12-3144AA-GAluminum166 dBA-19.5A1/2 hp19.5A144"€4,059.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BERNER IDC12-2096AZ-G High Velocity Air Curtain 3188 Cfm
€3,528.88 /unit