Flat Shipping

Flat Shipping at €24.99 + VAT

BERNER 29T450S012A-L20 Blower Wheel, 20 Inch Overall Length, Aluminum, 4 1/2 Inch x 4 1/2 in | CN9KAN

BERNER 29T450S012A-L20 Blower Wheel, 20 Inch Overall Length, Aluminum, 4 1/2 Inch x 4 1/2 in

Item: CN9KAN Model: 29T450S012A-L20Cross Ref: 36FW77
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€198.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlower Wheel
Blade MaterialAluminum
For Use With Grainger Item Number6JGF8, 6JGF9
For Use With Mfr. Model NumberKZN1042AC-G, KZN1048AC-G
Height4 1/2"
Overall Length20"
Width4 1/2"
Compatible With Grainger Part Number6JGF8, 6JGF9
Compatible With Manufacturer Model NumberKZN1042AC-G, KZN1048AC-G
Overall Height4 1/2"
Overall Width4 1/2"
Product TypeBlower Wheel

Shipping Info:

Ship weight (kg) 1.2825
Ship height (cm)11.43
Ship length (cm)50.8
Ship width (cm)11.43
Country of OriginIL

Product Variants

ProductModelOverall LengthHeightBlade MaterialPrice
BERNER 29T450S012A-L14 Blower Wheel, 14 Inch Overall Length, Aluminum, 4 1/2 Inch x 4 1/2 in | CN9KAH 29T450S012A-L1414"4 1/2"Aluminum€163.93
BERNER 29T450S012A-R14 Blower Wheel, 14 Inch Overall Length, Aluminum, 4 1/2 Inch x 4 1/2 in | CN9KAJ 29T450S012A-R1414"4 1/2"Aluminum€163.93
BERNER 29T450S012A-R20 Blower Wheel, 20 Inch Overall Length, Aluminum, 4 1/2 Inch x 4 1/2 in | CN9KAK 29T450S012A-R2020"4 1/2"Aluminum€187.71
BERNER 29T450S012A-R33 Blower Wheel, 33 Inch Overall Length, Aluminum, 4 1/2 Inch x 4 1/2 in | CN9KAL 29T450S012A-R3333"4 1/2"Aluminum€203.16
BERNER 29T450S012A-L33 Blower Wheel, 33 Inch Overall Length, Aluminum, 4 1/2 Inch x 4 1/2 in | CN9KAM 29T450S012A-L3333"4 1/2"Aluminum€203.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BERNER 29T450S012A-L20 Blower Wheel, 20 Inch Overall Length, Aluminum, 4 1/2 Inch x 4 1/2 in
€198.76 /unit