Flat Shipping

Flat Shipping at €24.99 + VAT

BERKSHIRE MPX2750101810 Mop Wiper, Cleanroom, Knitted Cover, Polyester/Nylon, White, 10 x 18 Inch Size | CN9KAE

BERKSHIRE CORPORATION MPX2750101810 Mop Wiper, Cleanroom, Knitted Cover, Polyester/Nylon, White, 10 x 18 Inch Size

Item: CN9KAE Model: MPX2750101810Cross Ref: 45YN39
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€174.74 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWiper
Capacity10" x 18"
ColorWhite
MaterialPolyester, Nylon
Size10" x 18"
StyleKnitted Cover
TypeCleanroom
AutoclavableNo
Color Coding SystemNo
FeaturesCompatible with Ergonomic Flat Mop System
Includes(50) Covers per Pack
Includes HandleNo
LaunderableYes
Mop Connection TypePush In
Mop StyleFlat
Overall Depth10"
Overall Width18"
Ply Count1
Product TypeMop Cover
Resistance PropertiesAbrasion Resistant
StandardsISO RATED

Shipping Info:

Ship weight (kg) 6.75
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelMPNPkg. Qty.Price
BERKSHIRE BSNB.05081/4.2 Cleanroom Spiral Notebook, 1/4 Inch Grid, White | CN9JZM BSNB.05081/4.2BSNB.05081/4.21€27.92
BERKSHIRE BSNB.08111/4.1 Cleanroom Spiral Notebook, 1/4 Inch Grid, White, 104 gm 2 | CN9JZN BSNB.08111/4.1BSNB.08111/4.11€44.26
BERKSHIRE BCRHANDLE1 Mop Handle, Cleanroom, Ergonomic, Anodized Aluminum, Silver, 1L | CN9JZT BCRHANDLE1BCRHANDLE11€142.48
BERKSHIRE BCRVSMOP1 Mop Holder, Cleanroom, Ergonomic, Plastic, Black, 1L | CN9JZU BCRVSMOP1BCRVSMOP11€219.05
BERKSHIRE BCRVSWRINGER1 Mop Wringer, Cleanroom, Ergonomic, Stainless Steel, Black, 1L | CN9JZV BCRVSWRINGER1BCRVSWRINGER11€939.53
BERKSHIRE EC360.NW.40 Mop Cover, Isolator Cleaning, Elastic Cover, Nonwoven, White | CN9JZW EC360.NW.40EC360.NW.405€23.03
BERKSHIRE EC360.EC.6 Mop Cover, Isolator Cleaning, Elastic Cover, Polyester, White | CN9JZX EC360.EC.6EC360.EC.626€130.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BERKSHIRE CORPORATION MPX2750101810 Mop Wiper, Cleanroom, Knitted Cover, Polyester/Nylon, White, 10 x 18 Inch Size
€174.74 /pack