Flat Shipping

Flat Shipping at €24.99 + VAT

BERKSHIRE LTC125.5 Swab, Cleanroom, Rigid Tip, Foam, Yellow Handle | CN9KAC

BERKSHIRE CORPORATION LTC125.5 Swab, Cleanroom, Rigid Tip, Foam, Yellow Handle

Item: CN9KAC Model: LTC125.5Cross Ref: 6ENY7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€70.12 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwab
ColorYellow Handle
Gauge125 mm
MaterialFoam
Size125 mm
StyleRigid Tip
TypeCleanroom
ApplicationApplying Lubricants And Other Liquids, Cleaning Of Sensitive Equipment, Removing Excess Materials, Scrubbing Applications
FeaturesChemical Resistant, Low Particles and Fibers, No Contaminating Adhesives
Handle ColorYellow
Handle Length4"
Handle MaterialPolypropylene
Iso ClassClass ISO 5, Class ISO 8
Number Of Tips1
Overall Length4 7/8"
StandardsCLASS 10 (ISO CLASS 4) CLEANROOM, REACH, ROHS
Sterile/non-sterileNon-Sterile
Tip Length31/32"
Tip MaterialFoam
Tip ShapeRectangular
Tip StiffnessRigid Tip
Tip Width1/2"

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMPNPkg. Qty.Price
BERKSHIRE BSNB.05081/4.2 Cleanroom Spiral Notebook, 1/4 Inch Grid, White | CN9JZM BSNB.05081/4.2BSNB.05081/4.21€27.92
BERKSHIRE BSNB.08111/4.1 Cleanroom Spiral Notebook, 1/4 Inch Grid, White, 104 gm 2 | CN9JZN BSNB.08111/4.1BSNB.08111/4.11€44.26
BERKSHIRE BCRHANDLE1 Mop Handle, Cleanroom, Ergonomic, Anodized Aluminum, Silver, 1L | CN9JZT BCRHANDLE1BCRHANDLE11€142.48
BERKSHIRE BCRVSMOP1 Mop Holder, Cleanroom, Ergonomic, Plastic, Black, 1L | CN9JZU BCRVSMOP1BCRVSMOP11€219.05
BERKSHIRE BCRVSWRINGER1 Mop Wringer, Cleanroom, Ergonomic, Stainless Steel, Black, 1L | CN9JZV BCRVSWRINGER1BCRVSWRINGER11€939.53
BERKSHIRE EC360.NW.40 Mop Cover, Isolator Cleaning, Elastic Cover, Nonwoven, White | CN9JZW EC360.NW.40EC360.NW.405€23.03
BERKSHIRE EC360.EC.6 Mop Cover, Isolator Cleaning, Elastic Cover, Polyester, White | CN9JZX EC360.EC.6EC360.EC.626€130.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BERKSHIRE CORPORATION LTC125.5 Swab, Cleanroom, Rigid Tip, Foam, Yellow Handle
€70.12 /pack