Flat Shipping

Flat Shipping at €24.99 + VAT

BERKSHIRE LN90.0909.16 Lens Cleaning Tissue, 1000 Wipe Count, Loose, Dry, 9 Inch Size x 9 Inch Size Wipe Size | CN9JZR

BERKSHIRE CORPORATION LN90.0909.16 Lens Cleaning Tissue, 1000 Wipe Count, Loose, Dry, 9 Inch Size x 9 Inch Size Wipe Size

Item: CN9JZR Model: LN90.0909.16Cross Ref: 3LDN1
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€103.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLens Cleaning Tissue
Compatible WithLens Tissue Dispensers / Lens Cleaning Stations
For Use WithOptical And Sensitive Surfaces
FormulaRayon, Hemp Non Woven
Sub-brandBerkshire
Tissue Length9"
Tissue Width9"
Wipe Count1000
Wipe Dispensing TypeLoose
Wipe TypeDry

Shipping Info:

Ship weight (kg) 0.477
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BERKSHIRE CORPORATION LN90.0909.16 Lens Cleaning Tissue, 1000 Wipe Count, Loose, Dry, 9 Inch Size x 9 Inch Size Wipe Size
€103.24 /unit