Flat Shipping

Flat Shipping at €24.99 + VAT

BERKSHIRE FMC6LF12 Foam Pad, Cleanroom, Foam Cover, Polyurethane, White, 10 Inch x 18 in | CV4MEG

BERKSHIRE CORPORATION FMC6LF12 Foam Pad, Cleanroom, Foam Cover, Polyurethane, White, 10 Inch x 18 in

Item: CV4MEG Model: FMC6LF12Cross Ref: 45YN38
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€85.38 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFoam Pad
Capacity10" x 18"
ColorWhite
MaterialPolyurethane
Size20" x 11" x 11"
StyleFoam Cover
TypeCleanroom
Color Coding SystemNo
Includes(10) Covers per Pack
Includes HandleNo
LaunderableYes
Mop Connection TypePad
Overall Depth4 1/2"
Overall Width15"
Product TypeMop Cover
Resistance PropertiesChemical Resistant
StandardsISO RATED

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelMPNPkg. Qty.Price
BERKSHIRE BSNB.05081/4.2 Cleanroom Spiral Notebook, 1/4 Inch Grid, White | CN9JZM BSNB.05081/4.2BSNB.05081/4.21€27.92
BERKSHIRE BSNB.08111/4.1 Cleanroom Spiral Notebook, 1/4 Inch Grid, White, 104 gm 2 | CN9JZN BSNB.08111/4.1BSNB.08111/4.11€44.26
BERKSHIRE BCRHANDLE1 Mop Handle, Cleanroom, Ergonomic, Anodized Aluminum, Silver, 1L | CN9JZT BCRHANDLE1BCRHANDLE11€142.48
BERKSHIRE BCRVSMOP1 Mop Holder, Cleanroom, Ergonomic, Plastic, Black, 1L | CN9JZU BCRVSMOP1BCRVSMOP11€219.05
BERKSHIRE BCRVSWRINGER1 Mop Wringer, Cleanroom, Ergonomic, Stainless Steel, Black, 1L | CN9JZV BCRVSWRINGER1BCRVSWRINGER11€939.53
BERKSHIRE EC360.NW.40 Mop Cover, Isolator Cleaning, Elastic Cover, Nonwoven, White | CN9JZW EC360.NW.40EC360.NW.405€23.03
BERKSHIRE EC360.EC.6 Mop Cover, Isolator Cleaning, Elastic Cover, Polyester, White | CN9JZX EC360.EC.6EC360.EC.626€130.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BERKSHIRE CORPORATION FMC6LF12 Foam Pad, Cleanroom, Foam Cover, Polyurethane, White, 10 Inch x 18 in
€85.38 /pack