Flat Shipping

Flat Shipping at €24.99 + VAT

BERKSHIRE BB104.1117.5B Multipurpose Paper 11 x 17 | AD6MUQ 46D106

BERKSHIRE CORPORATION BB104.1117.5B Multipurpose Paper 11 x 17

Item: AD6MUQ Model: BB104.1117.5BCross Ref: 46D106
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€96.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMultipurpose Paper
ColorBlue
MaterialCellulose
Size11 x 17"
Paper Size NameLetter
Product TypeHeavy Weight Paper
Sheet Width11"
StandardsISO CLASS 3 - 7 CLEANROOM CLASS 1 - 10000 EU GRADE B/C/D, ROHS

Shipping Info:

Ship weight (kg) 3.15
Ship height (cm)17.78
Ship length (cm)45.72
Ship width (cm)30.48
HS code5208292000
Country of OriginGB

Product Variants

ProductModelMPNPrice
BERKSHIRE BB104.0811.10B Multipurpose Paper 8-1/2 x 11 | AD6MUN 46D104 BB104.0811.10BBB104.0811.10B€40.19
BERKSHIRE BB104.1117.5W Multipurpose Paper 11 x 17 | AD6MUP 46D105 BB104.1117.5WBB104.1117.5W€80.77
BERKSHIRE BB68.0811.8W Multipurpose Paper 8-1/2 x 11 | AD6MUR 46D107 BB68.0811.8WBB68.0811.8W€52.29
BERKSHIRE BB68.0811.8B Multipurpose Paper 8-1/2 x 11 | AD6MUT 46D108 BB68.0811.8BBB68.0811.8B€55.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BERKSHIRE CORPORATION BB104.1117.5B Multipurpose Paper 11 x 17
€96.31 /unit