BENCHPRO U48 -3 Upright Post 2W x 10D x 48H Black - Pack of 3 | AA4PAN 12V673

BENCHPRO U48 -3 Upright Post 2W x 10D x 48H Black - Pack of 3

Item: AA4PAN Model: U48 -3Cross Ref: 12V673
In Stock

Get it by Tuesday, Jun 17

€221.18 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUpright Post
ColorBlack
Depth10"
FinishPowder Coat
Height48"
MaterialSteel
Width2"
AssemblyUnassembled
For Use WithAdjustable Shelves, Articulating Monitor Holder, Bin Bo x Rails, Lights, Roll Holder, Tool TRolley Rail
Frame MaterialSteel
IncludesSet of Uprights
Includes Mounting HardwareYes
Metal Material Gauge16 ga.
Overall Depth10"
Overall Height48"
Overall Load Capacity500 lbs.
Overall Width2"
Product TypeUpright Post

Shipping Info:

Ship weight (kg) 10.35
Ship height (cm)25.4
Ship length (cm)127
Ship width (cm)25.4
HS code7308903000
Country of OriginMX

Product Variants

ProductModelHeightColorDepthMaterialFinishPkg. Qty.Price
BENCHPRO U36 -3 Upright Post 2W x 10D x 36H Blue - Pack of 3 | AA4NWH 12V575 U36 -336"Blue10"SteelPowder Coat3€189.07
BENCHPRO U48 -3 Upright Post 2W x 10D x 48H Blue - Pack of 3 | AA4NWJ 12V576 U48 -348"Blue10"SteelPowder Coat3€208.89
BENCHPRO U36 -3 Upright Post 2W x 10D x 36H Gray - Pack of 3 | AA4NYK 12V624 U36 -336"Gray10"SteelPowder Coat3€184.01
BENCHPRO U48 -3 Upright Post 2W x 10D x 48in.H Gray - Pack of 3 | AA4NYL 12V625 U48 -348"Gray10"SteelPowder Coat3€208.89
BENCHPRO U36 -3 Upright Post 2W x 10D x 36H Black - Pack of 3 | AA4PAM 12V672 U36 -336"Black10"SteelPowder Coat3€184.01

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BENCHPRO U48 -3 Upright Post 2W x 10D x 48H Black - Pack of 3
€221.18 /pack