Flat Shipping

Flat Shipping at €24.99 + VAT

BENCHPRO TB60 Tool Balancer 60 W x 8 D x 6 Inch H Gray | AA4PAF 12V666

BENCHPRO TB60 Tool Balancer 60 W x 8 D x 6 Inch H Gray

Item: AA4PAF Model: TB60Cross Ref: 12V666
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€164.78 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTool Balancer
AssemblyAssembled
ColorGray
Depth8"
FinishPowder Coat
Height6"
MaterialSteel
Width60"
Esd SafeNo
For Use WithTool Balancers
For Workbench Width60"
IncludesRail Frame
Includes Mounting HardwareYes
Overall Depth8"
Overall Height6"
Overall Load Capacity50 lbs.
Overall Width60"
Product TypeTool Balancer Frame

Shipping Info:

Ship weight (kg) 4.05
Ship height (cm)15.24
Ship length (cm)157.48
Ship width (cm)20.32
HS code9403908061
Country of OriginMX

Product Variants

ProductModelColorDepthHeightMaterialFinishAssemblyPrice
BENCHPRO TB60 Tool Balancer 60 W x 8 D x 6 Inch H Blue | AA4NYD 12V618 TB60Blue8"6"SteelPowder CoatAssembled€155.63
RFQ
BENCHPRO TB60 Tool Balancer 60 W x 8 D x 6 Inch H Black | AA4PCH 12V715 TB60Black8"6"SteelPowder CoatAssembled€155.63
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BENCHPRO TB60 Tool Balancer 60 W x 8 D x 6 Inch H Gray
€164.78 /unit