BENCHPRO LFA72 Task Light Frame 72 W x 8 D x 10 H Blue | AA4NXU 12V609

BENCHPRO LFA72 Task Light Frame 72 W x 8 D x 10 H Blue

Item: AA4NXU Model: LFA72Cross Ref: 12V609
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€121.90 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTask Light Frame
AssemblyUnassembled
ColorBlue
Depth8"
FinishPowder Coat
Height10"
MaterialSteel
Width72"
Features45° Adjustable Light Frame
For Use WithUpright 36"
For Workbench Width72"
Frame ColorBlue
Frame MaterialSteel
Frame Material FinishPowder Coated
Includes BulbsNo
Includes Mounting HardwareNo
Lighting TechnologyLED
Mounting LocationUpright
Overall Depth8"
Overall Fixed Height10"
Overall Width72"
Product TypeLight Frame

Shipping Info:

Ship weight (kg) 4.05
Ship height (cm)25.4
Ship length (cm)187.96
Ship width (cm)20.32
HS code9405408000
Country of OriginMX

Product Variants

ProductModelHeightColorDepthMaterialFinishAssemblyPrice
BENCHPRO LF72 Task Light Frame 72 W x 8 D x 6 H Blue | AA4NXZ 12V614 LF726"Blue8"SteelPowder CoatUnassembled€100.36
BENCHPRO LFA72 Task Light Frame 72 W x 8 D x 10 H Gray | AA4NZW 12V657 LFA7210"Gray8"SteelPowder CoatUnassembled€115.13
RFQ
BENCHPRO LF72 Task Light Frame 72 W x 8 D x 6 H Gray | AA4PAB 12V662 LF726"Gray8"SteelPowder CoatUnassembled€100.36
RFQ
BENCHPRO LFA72 Task Light Frame 72 W x 8 D x 10 H Black | AA4PBY 12V706 LFA7210"Black8"SteelPowder CoatUnassembled€115.13
RFQ
BENCHPRO LF72 Task Light Frame 72 W x 8 D x 6 H Black | AA4PCD 12V711 LF726"Black8"SteelPowder CoatUnassembled€100.36
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BENCHPRO LFA72 Task Light Frame 72 W x 8 D x 10 H Blue
€121.90 /unit