Flat Shipping

Flat Shipping at €24.99 + VAT

BENCHPRO LF120 Task Light Frame 122 W x 8 D x 6 H Blue | AA4NYB 12V616

BENCHPRO LF120 Task Light Frame 122 W x 8 D x 6 H Blue

Item: AA4NYB Model: LF120Cross Ref: 12V616
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€144.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTask Light Frame
AssemblyUnassembled
ColorBlue
Depth8"
FinishPowder Coat
Height6"
MaterialSteel
Width122"
FeaturesAdjustable forward and Back, Up and Down
For Use WithUpright 36" Double Slotted
For Workbench Width122"
Frame ColorBlue
Frame MaterialSteel
Frame Material FinishPowder Coated
Height AdjustabilityAdjustable Height
Includes BulbsNo
Includes Mounting HardwareNo
Lighting TechnologyLED
Mounting LocationUpright
Overall Depth8"
Overall Fixed Height6"
Overall Width122"
Product TypeLight Frame

Shipping Info:

Ship weight (kg) 8.55
Ship height (cm)15.24
Ship length (cm)2.54
Ship width (cm)20.32
HS code9405408000
Country of OriginMX

Product Variants

ProductModelHeightColorDepthMaterialFinishAssemblyPrice
BENCHPRO LFA120 Task Light Frame 122 W x 8 D x 10 H Blue | AA4NXW 12V611 LFA12010"Blue8"SteelPowder CoatUnassembled€183.51
BENCHPRO LFA120 Task Light Frame 122 W x 8 D x 10 H Gray | AA4NZY 12V659 LFA12010"Gray8"SteelPowder CoatUnassembled€183.51
BENCHPRO LF120 Task Light Frame 122 W x 8 D x 6 H Gray | AA4PAD 12V664 LF1206"Gray8"SteelPowder CoatUnassembled€136.88
BENCHPRO LFA120 Task Light Frame 122W x 8D x 10H Black | AA4PCA 12V708 LFA12010"Black8"SteelPowder CoatUnassembled€183.51
BENCHPRO LF120 Task Light Frame 122 W x 8 D x 6 H Black | AA4PCF 12V713 LF1206"Black8"SteelPowder CoatUnassembled€136.88

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BENCHPRO LF120 Task Light Frame 122 W x 8 D x 6 H Blue
€144.94 /unit