BENCHPRO KW3660 Ergonomic Workbench Blue 60l x 36w x 30h Inch | AA4NUQ 12V533

BENCHPRO KW3660 Ergonomic Workbench Blue 60l x 36w x 30h Inch

Item: AA4NUQ Model: KW3660Cross Ref: 12V533
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,255.19 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemErgonomic Workbench
ColorBlue
DutyHeavy Duty
FinishPowder Coat
Height30"
Length60"
Load Capacity6600 lbs.
MaterialSteel
Thickness1 1/4"
Width36"
Work Surface MaterialOiled Butcher Block
AssemblyPartially Assembled
Edge ShapeSquare
Foot TypeGlide
For EnvironmentIndustrial
Frame MaterialSteel
Frame Material FinishPowder Coated
Included ComponentsNo Additional Components
Leg TypeStraight Leg
MobilityStationary
Overall Depth36"
Overall Fixed Height30"
Overall Width60"
StandardsANSI, BIFMA, DIN, GSA
Top Material FinishMineral Oil
Top Thickness1 3/4"

Shipping Info:

Ship weight (kg) 79.2
Ship height (cm)17.78
Ship length (cm)157.48
Ship width (cm)96.52
HS code9403200030
Country of OriginMX

Product Variants

ProductModelHeightLoad CapacityColorAdjustment TypeDutyPrice
BENCHPRO KF3048 Ergonomic Workbench Blue 48l x 30w x 30h Inch | AA4NTQ 12V510 KF304830"6600 lbs.Blue-Heavy Duty€635.09
BENCHPRO KF3060 Ergonomic Workbench Blue 60l x 30w x 30h Inch | AA4NTR 12V511 KF306030"6600 lbs.Blue-Heavy Duty€699.13
RFQ
BENCHPRO KF3072 Ergonomic Workbench Blue 72l x 30w x 30h Inch | AA4NTT 12V512 KF307230"6600 lbs.Blue-Heavy Duty€775.06
BENCHPRO KF3096 Ergonomic Workbench Blue 96l x 30w x 30h Inch | AA4NTU 12V513 KF309630"6600 lbs.Blue-Heavy Duty€931.42
BENCHPRO KF30120 Ergonomic Workbench Blue 120l x 30w x 30h Inch | AA4NTV 12V514 KF3012030"6600 lbs.Blue-Heavy Duty€1,102.33
BENCHPRO KF3660 Ergonomic Workbench Blue 60l x 36w x 30h Inch | AA4NTW 12V515 KF366030"6600 lbs.Blue-Heavy Duty€766.45
BENCHPRO KF3672 Ergonomic Workbench Blue 72l x 36w x 30h Inch | AA4NTX 12V516 KF367230"6600 lbs.Blue-Heavy Duty€852.49

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BENCHPRO KW3660 Ergonomic Workbench Blue 60l x 36w x 30h Inch
€1,255.19 /unit