BENCHPRO HW3048 Ergonomic Workbench Gray 48L x 30W x 30H inch | AA4NTF 12V501

BENCHPRO HW3048 Ergonomic Workbench Gray 48L x 30W x 30H inch

Item: AA4NTF Model: HW3048Cross Ref: 12V501
In Stock

Get it by Tuesday, Jun 17

€1,042.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemErgonomic Workbench
ColorGray
DutyHeavy Duty
FinishPowder Coat
Height30"
Length48"
Load Capacity20000 lbs.
MaterialSteel
Thickness2 1/2"
Width30"
Work Surface MaterialOiled Butcher Block
AssemblyPartially Assembled
Brake TypeNone
Display Qty1
Edge ShapeSquare
Features(1) Bolt Per Leg Assembly
Foot TypeGlide
For EnvironmentIndustrial
Frame MaterialSteel
Frame Material FinishPowder Coated
Height AdjustabilityFixed Height
Included ComponentsNo Additional Components
Leg TypeStraight Leg
MobilityStationary
Number Of Cabinets0
Number Of Drawers0
Number Of Knockouts0
Number Of Shelves0
Overall Depth30"
Overall Fixed Height30"
Overall Load Capacity20000 lbs.
Overall Width48"
Resistance PropertiesWater Resistant
StandardsANSI, BIFMA, DIN, GSA
Top MaterialButcher Block
Top Material FinishMineral Oil
Top Thickness1 3/4"

Shipping Info:

Ship weight (kg) 72
Ship height (cm)22.86
Ship length (cm)127
Ship width (cm)81.28
HS code9403200030
Country of OriginMX

Product Variants

ProductModelHeightLoad CapacityColorAdjustment TypeDutyPrice
BENCHPRO HF3048 Ergonomic Workbench Black 48L x 30W x 30H inch | AA4NPM 12V437 HF304830"20000 lbs.Black-Heavy Duty€893.69
BENCHPRO HF3060 Ergonomic Workbench Black 60L x 30W x 30H inch | AA4NPN 12V438 HF306030"20000 lbs.Black-Heavy Duty€1,010.15
RFQ
BENCHPRO HF3072 Ergonomic Workbench Black 72L x 30W x 30H inch | AA4NPP 12V439 HF307230"20000 lbs.Black-Heavy Duty€1,124.49
RFQ
BENCHPRO HF3096 Ergonomic Workbench Black 96L x 30W x 30H inch | AA4NPQ 12V440 HF309630"20000 lbs.Black-Heavy Duty€1,474.37
RFQ
BENCHPRO HF30120 Ergonomic Workbench Black 120L x 30W x 30H inch | AA4NPR 12V441 HF3012030"20000 lbs.Black-Heavy Duty€1,708.29
BENCHPRO HF3660 Ergonomic Workbench Black 60L x 36W x 30H inch | AA4NPT 12V442 HF366030"20000 lbs.Black-Heavy Duty€1,126.19
RFQ
BENCHPRO HF3672 Ergonomic Workbench Black 72L x 36W x 30H inch | AA4NPU 12V443 HF367230"20000 lbs.Black-Heavy Duty€1,178.97
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BENCHPRO HW3048 Ergonomic Workbench Gray 48L x 30W x 30H inch
€1,042.05 /unit