BENCHPRO HF3048 Ergonomic Workbench Gray 48L x 30W x 30H inch | AA4NRB 12V473

BENCHPRO HF3048 Ergonomic Workbench Gray 48L x 30W x 30H inch

Item: AA4NRB Model: HF3048Cross Ref: 12V473
In Stock

Get it by Tuesday, Jun 17

€921.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemErgonomic Workbench
ColorGray
DutyHeavy Duty
FinishPowder Coat
Height30"
Length48"
Load Capacity20000 lbs.
MaterialSteel
Thickness2 1/2"
Width30"
Work Surface MaterialFormica Plastic Laminate

Shipping Info:

Ship weight (kg) 72
Ship height (cm)22.86
Ship length (cm)127
Ship width (cm)81.28
HS code9403200030
Country of OriginMX

Product Variants

ProductModelHeightLoad CapacityColorAdjustment TypeDutyPrice
BENCHPRO HF3048 Ergonomic Workbench Black 48L x 30W x 30H inch | AA4NPM 12V437 HF304830"20000 lbs.Black-Heavy Duty€893.69
BENCHPRO HF3060 Ergonomic Workbench Black 60L x 30W x 30H inch | AA4NPN 12V438 HF306030"20000 lbs.Black-Heavy Duty€1,010.15
RFQ
BENCHPRO HF3072 Ergonomic Workbench Black 72L x 30W x 30H inch | AA4NPP 12V439 HF307230"20000 lbs.Black-Heavy Duty€1,124.49
RFQ
BENCHPRO HF3096 Ergonomic Workbench Black 96L x 30W x 30H inch | AA4NPQ 12V440 HF309630"20000 lbs.Black-Heavy Duty€1,474.37
RFQ
BENCHPRO HF30120 Ergonomic Workbench Black 120L x 30W x 30H inch | AA4NPR 12V441 HF3012030"20000 lbs.Black-Heavy Duty€1,708.29
BENCHPRO HF3660 Ergonomic Workbench Black 60L x 36W x 30H inch | AA4NPT 12V442 HF366030"20000 lbs.Black-Heavy Duty€1,126.19
RFQ
BENCHPRO HF3672 Ergonomic Workbench Black 72L x 36W x 30H inch | AA4NPU 12V443 HF367230"20000 lbs.Black-Heavy Duty€1,178.97
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BENCHPRO HF3048 Ergonomic Workbench Gray 48L x 30W x 30H inch
€921.81 /unit