BELL & GOSSETT E9030T Circulator Pump 2HP 1-1/2 Inlet | AH4JYY 34TK30

BELL & GOSSETT E9030T Circulator Pump 2HP 1-1/2 Inlet

Item: AH4JYY Model: E9030TCross Ref: 34TK30
In Stock

Get it by Tuesday, Jun 17

€5,676.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCirculator Pump
Amps6.1-5.6/2.8A
Best Efficiency Flow Rate @ Head68 GPM @ 57 ft.
Compatible Discharge Pipe Size1 1/2"
Connection TypeFNPT
Drive TypeDirect
Enclosure TypeOpen Dripproof
Face To Face Dimension11 1/2"
For Use WithHydronic Systems
For Use With Potable SystemsNo
GradeGrade 303
Housing MaterialBronze
Hp2 hp
Impeller MaterialCast Bronze
Max. Flow Rate @ Head147 GPM @ 24 ft.
Max. Head64 ft.
Max. Media Temp.200°F
Max. Operating Pressure175 psi
Max. Temp.225°F
Mechanical Seal MaterialCarbon, EPR, Silicon Carbide
Media TypeWater
Min. Flow Rate @ Head17 GPM @ 14 ft.
Min. Media Temp.100°F
Mounting PositionHorizontal/Vertical
Mounting TypeInline
Overall Height17 1/2"
Overall Length13"
Overall Width7 7/8"
Phase3
Pump TypeInline Centrifugal Pump
SeriesE-90 Series
Shaft MaterialStainless Steel
Thermal ProtectionYes
Voltage208-240/460V AC
Compatible Media TypeWater
Compatible Pipe Size1 1/2"
Horsepower2 hp
Manufacturer Warranty Length1 yr.
Maximum Feet Of Head64 ft.
Maximum Flow Rate @ 25 Feet Of Head146 GPM
Maximum Flow Rate @ 30 Feet Of Head137 GPM
Maximum Flow Rate @ 40 Feet Of Head119 GPM
Maximum Flow Rate @ 50 Feet Of Head94 GPM
Maximum Media Temperature200°F
Maximum Operating Pressure175 psi
Minimum Media Temperature100°F
Motor Enclosure DesignOpen Drip Proof
Nameplate Voltage208-230/460V AC
Phase And BrandBELL & GOSSETT Three Phase
Pipe To Flange Or Union Connection TypeFNPT
Series FamilyE90
StandardsNEMA

Shipping Info:

Ship weight (kg) 26.865
Ship height (cm)29.21
Ship length (cm)59.44
Ship width (cm)37.85
Country of OriginUS

Product Details:

    • Flange/Union Included : Yes

Product Variants

ProductModelHpVoltagePhaseFace To Face DimensionPump TypeAmpsImpeller MaterialCompatible Discharge Pipe SizePrice
BELL & GOSSETT E9001S Circulator Pump 1/4HP 1 Inch | AH4JWU 34TJ79 E9001S1/4 hp115/208-240V AC111"Inline Centrifugal Pump2.8-2.9/5.8ACast Bronze1"€3,631.04
BELL & GOSSETT E9002S Circulator Pump 1/3HP 25 Minimum PSI 1 Inlet | AH4JWV 34TJ80 E9002S1/3 hp115/208-240V AC111"-3.6-3.8/7.5ACopper Alloy1"€3,667.69
BELL & GOSSETT E9003S Circulator Pump 1/2HP 28 Minimum PSI 60Hz | AH4JWW 34TJ81 E9003S1/2 hp115/208-240V AC111"Centrifugal Pump4.4-4.5/8.9ACopper Alloy1"€3,801.73
BELL & GOSSETT E9004S Circulator Pump 1/4HP 15-1/2 Inch Height | AH4JWX 34TJ82 E9004S1/4 hp115/208-240V AC111"Inline Centrifugal Pump2.8-2.9/5.8ACast Bronze1 1/4"€3,655.47
BELL & GOSSETT E9005S Circulator Pump Closed 1-1/4 Inlet | AH4JWY 34TJ83 E9005S1/3 hp115/208-240V AC111"Centrifugal Pump3.6-3.8/7.5ACopper Alloy1 1/4"€3,679.86
BELL & GOSSETT E9006S Circulator Pump 1/2HP 1-1/4 Inlet | AH4JWZ 34TJ84 E9006S1/2 hp115/208-240V AC111"Inline Centrifugal Pump4.4-4.5/8.9ACast Bronze1 1/4"€3,826.04
BELL & GOSSETT E9007S Circulator Pump 1/4HP 16 Minimum PSI 60Hz | AH4JXA 34TJ85 E9007S1/4 hp115/208-240V AC111 1/2"Energy Saving Pump2.8-2.9/5.8ACopper Alloy1 1/2"€3,468.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BELL & GOSSETT E9030T Circulator Pump 2HP 1-1/2 Inlet
€5,676.71 /unit