Flat Shipping

Flat Shipping at €24.99 + VAT

BELL & GOSSETT BPN410-10 LCA Heat Exchanger, Brazed Plate, 135000 Max. BtuH | CJ2KPL

BELL & GOSSETT BPN410-10 LCA Heat Exchanger, Brazed Plate, 135000 Max. BtuH

Item: CJ2KPL Model: BPN410-10 LCACross Ref: 6RGD9
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,005.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeat Exchanger
ApplicationLiquid And Oil Cooling, Refrigerant Evaporators And Condensers, Residential Hydronic Systems
Brazing MaterialNickel
Channel Plate MaterialStainless Steel
Connection MaterialStainless Steel
Cover Plate MaterialStainless Steel
Flow Capacity50 GPM
Fluid CompatibilityAmmonia, Deionized Water, Glycol, Oil, Refrigerant, Steam, Water
Heat Exchanger TypeBraze Plate
Maximum Operating Temperature450°F
Maximum Pressure Rating435 psig
Minimum Operating Temperature-190°F
Number Of Plates10
Oil Heat Dissipation Capacity12725 btuH
Operating Temperature Range-190°F to 450°F
Overall Depth1 5/8"
Overall Height12 1/4"
Overall Width4 3/8"
Pipe Connection GenderMale
Pipe Connection Size1"
Pipe Connection TypeNPT
Surface Area Per Plate0.28 sq. ft.
Total Surface Area2.26 sq. ft.
Water Heat Dissipation Capacity135000 btuH

Shipping Info:

Ship weight (kg) 4.905
Ship height (cm)31.12
Ship length (cm)4.13
Ship width (cm)11.11
Country of OriginUS

Product Variants

ProductModelMax. Btuh (water To Water Application)VolumeCapacityFlow RateHeightGradeTemp. RangeTemp.Price
BELL & GOSSETT BP422-30-LCA Heat Exchanger 30 Plates 0.0704 Gal / Channel | AC2XTQ 2NXT7 BP422-30-LCA1100000 btuH0.0704 gal.225 GPM225 GPM24.3"Grade 316L-40°F to +300°F-40°F to +300°F€3,253.12
BELL & GOSSETT BP410-30-LCA Heat Exchanger 30 Plates 0.0159 Gal/Chnl | AH2PYX 2NXR6 BP410-30-LCA500000 btuH0.0159 gal.---Grade 316L-40°F to +300°F-€957.32
BELL & GOSSETT BP410-60-LCA Heat Exchanger 60 Plates 0.0159 Gal/Chnl | AH2PYZ 2NXR9 BP410-60-LCA1200000 btuH0.0159 gal.---Grade 316L-40°F to +300°F-€1,374.58
BELL & GOSSETT BPN422-100 LCA Heat Exchanger, Brazed Plate, 5900000 Max. BtuH | CJ2KNN BPN422-100 LCA--------€18,991.00
BELL & GOSSETT BPN410-30 LCA Heat Exchanger, Brazed Plate, 500000 Max. BtuH | CJ2KNQ BPN410-30 LCA--------€3,016.78
BELL & GOSSETT BP422-100-LCA Heat Exchanger, Brazed Plate, 5900000 Max. BtuH | CJ2KNY BP422-100-LCA--------€6,553.88
BELL & GOSSETT BPN422-30 LCA Heat Exchanger, Brazed Plate, 1100000 Max. BtuH | CJ2KNZ BPN422-30 LCA--------€9,375.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BELL & GOSSETT BPN410-10 LCA Heat Exchanger, Brazed Plate, 135000 Max. BtuH
€2,005.74 /unit