BELL & GOSSETT 1EF072LF Hydronic Circulating Pump, 3-Piece, Flanged, 1 HP, 32 ft Max. Head

Item: CN9JLX Model: 1EF072LFCross Ref: 422W76
In Stock

Get it by Monday, Jun 16

€4,932.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPump
Amps1.7/3.4A
Body Gasket MaterialCellulose Fiber
Compatible Discharge Pipe Size2"
Connection TypeFlanged
Face To Face Dimension14"
Flange Or Union IncludedYes
For Pipe Size2"
For Use WithPotable Systems
For Use With Potable SystemsYes
Housing MaterialCast Iron
Impeller MaterialBronze
Max. Flow Rate @ 15 Ft.130 GPM
Max. Flow Rate @ 20 Ft.110 GPM
Max. Flow Rate @ 25 Ft.90 GPM
Max. Flow Rate @ 30 Ft.20 GPM
Max. Head32 ft.
Max. Media Temp.225°F
Max. Operating Pressure175 psi
Max. Rpm1750 RPM
Media TypeWater
Min. Media Temp.-10°F
Mounting LocationInline
Nameplate Voltage208-230/460V AC
No. Of Speeds1
Overall Height14"
Overall Length23 22/25"
Overall Width9 22/25"
Phase3
Pump TypeThree Piece
SeriesE624T Series
Voltage208-240/460V AC
Compatible Media TypeWater
Compatible Pipe Size2"
Horsepower1 hp
Manufacturer Warranty Length3 yrs.
Maximum Feet Of Head32 ft.
Maximum Flow Rate @ 15 Feet Of Head130 GPM
Maximum Flow Rate @ 20 Feet Of Head110 GPM
Maximum Flow Rate @ 25 Feet Of Head90 GPM
Maximum Flow Rate @ 30 Feet Of Head20 GPM
Maximum Media Temperature225°F
Maximum Operating Pressure175 psi
Maximum Rpm1750 RPM
Minimum Media Temperature-10°F
Number Of Speeds1
Phase And BrandBELL & GOSSETT Three Phase
Pump Housing MaterialCast Iron
Series FamilyE-60
StandardsISO 9001

Shipping Info:

Ship weight (kg) 41.85
Ship height (cm)35.56
Ship length (cm)60.66
Ship width (cm)25.1
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BELL & GOSSETT 1EF072LF Hydronic Circulating Pump, 3-Piece, Flanged, 1 HP, 32 ft Max. Head
€4,932.21 /unit