Flat Shipping

Flat Shipping at €24.99 + VAT

BELL & GOSSETT 1BL035LF Potable Water Circulating Pump, Standard, 1/6 Hp, 115V AC, 15 ft Max. Head

Item: CN9JNM Model: 1BL035LFCross Ref: 788NT9
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4,204.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPump
Body Gasket MaterialCarbon
Compatible Discharge Pipe Size2"
Connection TypeFNPT
Electrical Connection TypeHardwired
Enclosure TypeOpen Dripproof
Face To Face Dimension8 1/2"
For Pipe Size2"
For Use WithHydronic Systems
For Use With Potable SystemsNo
Frequency60 Hz
Housing MaterialBronze
Hp1/6 hp
Impeller MaterialPlastic
Max. Flow Rate @ 1 Ft.68 GPM
Max. Flow Rate @ 10 Ft.50 GPM
Max. Flow Rate @ 15 Ft.0 GPM
Max. Flow Rate @ 5 Ft.55 GPM
Max. Head15 ft.
Max. Media Temp.250°F
Max. Operating Pressure150 psi
Max. Rpm3400 RPM
Media TypeWater
Mounting LocationInline
Mounting PositionHorizontal, Vertical
No. Of Flange Mounting Holes2
No. Of Speeds1
Overall Height8 1/2"
Overall Length9.94"
Overall Width4.63"
Pipe To Flange Or Union Connection TypeFNPT
Pump TypeStandard
Rotor TypeWet
Self PrimingYes
SeriesPL Series
Voltage115V AC
Wetted MaterialCarbon Steel, Silicon Carbide
Compatible Media TypeWater
Compatible Pipe Size2"
Horsepower1/6 hp
Manufacturer Warranty Length1 yr.
Maximum Feet Of Head15 ft.
Maximum Flow Rate @ 1 Foot Of Head68 GPM
Maximum Flow Rate @ 10 Feet Of Head50 GPM
Maximum Flow Rate @ 15 Feet Of Head0 GPM
Maximum Flow Rate @ 5 Feet Of Head55 GPM
Maximum Media Temperature250°F
Maximum Operating Pressure150 psi
Maximum Rpm3400 RPM
Motor Enclosure DesignOpen Drip Proof
Nameplate Voltage115V AC
Number Of Flange Mounting Holes2
Number Of Speeds1
PhaseSingle
Phase And BrandBELL & GOSSETT Single Phase
PrimingSelf Priming
Pump Housing MaterialBronze
Series FamilyPL
StandardsCSA CERTIFIED TO NSF/ANSI 372

Shipping Info:

Ship weight (kg) 9.8865
Ship height (cm)21.59
Ship length (cm)25.25
Ship width (cm)11.76
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BELL & GOSSETT 1BL035LF Potable Water Circulating Pump, Standard, 1/6 Hp, 115V AC, 15 ft Max. Head
€4,204.01 /unit