Flat Shipping

Flat Shipping at €24.99 + VAT

BELL & GOSSETT 118723 Coupler Pump | AD9EJE 4RD27

BELL & GOSSETT 118723 Coupler Pump

Item: AD9EJE Model: 118723Cross Ref: 4RD27
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€70.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCirculating Pump Coupler
Compatible With BrandBell And Gossett
Compatible With Grainger Part No.4RC97, 4RC98, 4RC99, 4RD01, 4RD02, 4RD03
Compatible With Mfr. Part No.102218, 102222, 102226, 2-1/2" AB, HD3 AB, LD3 AB
Coupling MaterialCast Iron
Pump TypeIn-Line Circulating Pump
SeriesHD3, LD3 Series
Shaft Size1/2" x 1/2"
TypeCounter Clockwise Rotation
Compatible With Grainger Part Number4RC97, 4RC98, 4RC99, 4RD01, 4RD02, 4RD03
Compatible With Manufacturer Model Number102218, 102222, 102226, 2-1/2" AB, HD3 AB, LD3 AB
Compatible With Series FamilyHD3, LD3

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)2.79
Ship length (cm)9.4
Ship width (cm)10.92
HS code8413919080
Country of OriginCN

Product Details:

    • Bell & Gossett Pump Model (118723)

Product Variants

ProductModelShaft SizePump TypeCoupling MaterialMotor Shaft RotationPrice
BELL & GOSSETT 118473 Coupler Pump | AD9EJD 4RD26 1184731/2" x 1/2"In-Line Circulating PumpCast Iron-€102.64
BELL & GOSSETT 186410 Coupler Pump | AD9EKE 4RD77 1864105/8" x 1/2"In-Line Circulating PumpCast Iron-€144.39
BELL & GOSSETT 118705 Coupler Pump | AD9EKJ 4RD81 1187051/2" x 1/2"In-Line Circulating PumpCast IronCounter Clockwise€42.92
BELL & GOSSETT 118709 Coupler Pump | AE2NBP 4YM24 1187095/8" x 1/2"In-Line Circulating PumpCast Iron-€124.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BELL & GOSSETT 118723 Coupler Pump
€70.57 /unit