BELDEN UJ-HD13x06 Universal Joint Bore 6mm Alloy Steel | AD4CJX 41D826

BELDEN UJ-HD13x06 Universal Joint Bore 6mm Alloy Steel

Item: AD4CJX Model: UJ-HD13x06Cross Ref: 41D826
In Stock

Get it by Friday, Jun 13

€192.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
Bore6 mm
ConstructionAlloy Steel
DesignFriction Bearing
Outside Dia.13 mm
Overall Length40 mm
Standard Bore6 mm
Static Breaking Torque (in.-lb.)230
TypePlain
Used ForApplications With Max Operating Angles Of Up To 45 Degrees

Shipping Info:

Ship weight (kg) 0.07
Ship height (cm)10.16
Ship length (cm)10.16
Ship width (cm)10.16
HS code8483604000
Country of OriginIT

Product Variants

ProductModelOutside Dia.Overall LengthBore TypeBore Dia.TypeStandard BoreDesignBorePrice
BELDEN NB-UJ750X3/8 Universal Joint Bore 3/8 Inch Alloy Steel | AD4CHZ 41D805 NB-UJ750X3/83/4"2 11/16"Round3/8"Plain3/8"Needle Bearing3/8"€244.18
BELDEN SS-NB-UJ750X3/8 Universal Joint Bore 3/8 Inch Ss | AD4CJA 41D806 SS-NB-UJ750X3/83/4"2 11/16"Round3/8"Plain3/8"Needle Bearing3/8"€277.27
BELDEN NB-UJ1000x1/2 Universal Joint Bore 1/2 Inch Alloy Steel | AD4CJB 41D807 NB-UJ1000x1/21"3 3/8"Round1/2"Plain1/2"Needle Bearing1/2"€318.66
BELDEN SS-NBUJ1000X1/2 Universal Joint Bore 1/2 Inch Ss | AD4CJC 41D808 SS-NBUJ1000X1/21"3 3/8"Round1/2"Plain1/2"Needle Bearing1/2"€365.40
BELDEN NB-UJ1250X5/8 Universal Joint Bore 5/8 Inch Alloy Steel | AD4CJD 41D809 NB-UJ1250X5/81 1/4"3 3/4"Round5/8"Plain5/8"Needle Bearing5/8"€322.80
BELDEN SS-NBUJ1250X5/8 Universal Joint Bore 5/8 Inch Ss | AD4CJE 41D810 SS-NBUJ1250X5/81 1/4"3 3/4"Round5/8"Plain5/8"Needle Bearing5/8"€373.67
BELDEN NB-UJ1500X3/4 Universal Joint Bore 3/4 Inch Alloy Steel | AD4CJF 41D811 NB-UJ1500X3/41 1/2"4 1/4"Round3/4"Plain3/4"Needle Bearing3/4"€357.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BELDEN UJ-HD13x06 Universal Joint Bore 6mm Alloy Steel
€192.85 /unit