Flat Shipping

Flat Shipping at €24.99 + VAT

BELDEN UJ-HD1125x14K Universal Joint, 56 mm Overall Length, For Keyed Shaft Type, 45 Deg Max Op Angle | CN9JFA

BELDEN UJ-HD1125x14K Universal Joint, 56 mm Overall Length, For Keyed Shaft Type, 45 Deg Max Op Angle

Item: CN9JFA Model: UJ-HD1125x14KCross Ref: 55YE28
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€399.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
BootedNo
Bore Dia.14 mm
Bore TypeRound Keyed
Break Torque367 N-m
Included Screws(2) Set Screw
Joint Diameter28.625 mm
Joint TypePin, Block
Keyway Depth2.4 mm
Keyway Width5 mm
Length Through Bore14 mm
MaterialAlloy Steel
Max. Operating Angle45°
Maximum Bore Dia.14 mm
Number Of Joints1
Outside Dia.28.6 mm
Overall Length56 mm
Rated Torque73 N-m
System Of MeasurementMetric
Yoke Length28 mm
AssembledYes
Bore Diameter14 mm
Bore Dimension TypeSame Bore Diameter
Coupling Size1125
Maximum Bore Diameter14 mm
Maximum Operating Angle45°
Maximum Speed1000 RPM
Outside Diameter28.5 mm
U-joint MaterialAlloy Steel

Shipping Info:

Ship weight (kg) 0.1958
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialBore TypeBore Dia.Outside Dia.Overall LengthLength Through BoreRated TorqueBreak TorquePrice
BELDEN UJ-HD2000x25K Universal Joint, 108 mm Overall Length, For Keyed Shaft Type, 45 Deg Max Op Angle | CN9JDJ UJ-HD2000x25KAlloy SteelRound Keyed25 mm1 63/64"108 mm27.3 mm485 N-m2429 N-m€679.88
BELDEN UJ-SS1500x20K Universal Joint, 108 mm Overall Length, For Keyed Shaft Type, 45 Deg Max Op Angle | CN9JDK UJ-SS1500x20KStainless SteelRound Keyed20 mm38.1 mm108 mm35.6 mm163 N-m819 N-m€640.38
BELDEN UJ-SS1500x18K Universal Joint, 108 mm Overall Length, For Keyed Shaft Type, 45 Deg Max Op Angle | CN9JDL UJ-SS1500x18KStainless SteelRound Keyed18 mm1/2"108 mm35.6 mm163 N-m819 N-m€640.38
BELDEN UJ-SS1500x18 Universal Joint, 108 mm Overall Length, For Round Shaft Type, 45 Deg Max Op Angle | CN9JDM UJ-SS1500x18Stainless SteelRound18 mm38.1 mm108 mm35.6 mm163 N-m819 N-m€586.15
BELDEN UJ-HD2000x25 Universal Joint, 108 mm Overall Length, For Round Shaft Type, 45 Deg Max Op Angle | CN9JDN UJ-HD2000x25Alloy SteelRound25 mm50.8 mm108 mm27.3 mm485 N-m2429 N-m€634.68
BELDEN UJ-SS1500x20 Universal Joint, 108 mm Overall Length, For Round Shaft Type, 45 Deg Max Op Angle | CN9JDP UJ-SS1500x20Stainless SteelRound20 mm38.1 mm108 mm35.6 mm163 N-m819 N-m€586.15
BELDEN UJ-HD2000x30K Universal Joint, 122 mm Overall Length, For Keyed Shaft Type, 45 Deg Max Op Angle | CN9JDQ UJ-HD2000x30KAlloy SteelRound Keyed30 mm50.8 mm122 mm34.3 mm485 N-m2429 N-m€679.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BELDEN UJ-HD1125x14K Universal Joint, 56 mm Overall Length, For Keyed Shaft Type, 45 Deg Max Op Angle
€399.45 /unit