BELDEN 8104 0601000 Co mmunication Cable, Shielded, 8 Conductors - Data Cable, Stranded, Silver | CN9JDB

BELDEN 8104 0601000 Communication Cable, Shielded, 8 Conductors - Data Cable, Stranded, Silver

Item: CN9JDB Model: 8104 0601000Cross Ref: 48KR18
In Stock

Get it by Wednesday, Jun 11

€7,394.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCommunication Cable
ApplicationComputer Systems
Conductor Size24 AWG
Fire Rating (data Cable)Commercial
Insulation MaterialFoam Polyethylene
Jacket ColorSilver
Jacket MaterialPVC
Nec Article, Type800 CM
Nominal Outside Dia.0.302"
Number Of Conductors8
Package Type (data Cable)Reel In A Box
ShieldedYes
Shielding MaterialFoil
Spool Length1000 ft.
Stranded / SolidStranded
Suggested Voltage Rating (data Cable)300V
Temp. Range-22°F to +176°F
Bend Radius2 3/4"
Fire RatingCommercial
Maximum Current1.5A
Outside Diameter0.3"
Package TypeReel In A Box
PairingPaired
Product TypeCommunication Cable
Solid/strandedStranded
StandardsAPAC COMPLIANCE-CHINA ROHS COMPLIANT II (GB/T 26572-2011), AWM 2919, CEC / C(UL) COMPLIANCE-CM, CPR EUROCLASS: ECA, CPR UKCA CLASS: ECA, EU CE MARK, EU DIRECTIVE 2011/65/EU (ROHS 2), EU DIRECTIVE 2012/19/EU (WEEE), NEC ARTICLE 800 CM, UKCA MARK, UL 1685 FT4 LOADING, IEC 60332-1-2

Shipping Info:

Ship weight (kg) 26.1
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelShieldedFire Rating (data Cable)Jacket MaterialJacket ColorNumber Of ConductorsNominal Outside Dia.Conductor SizeTemp. RangePrice
BELDEN 9409 0601000 Co mmunication Cable, 2 Conductors - Data Cable, Stranded, Silver | CN9JCE 9409 0601000NoCommercialPVCSilver20.23"18 AWG-22°F to +221°F€2,332.16
BELDEN 8205 0601000 Co mmunication Cable, 2 Conductors - Data Cable, Stranded, Silver | CN9JCF 8205 0601000NoCommercialPVCSilver20.18"20 AWG-40°F to +140°F€1,258.71
BELDEN 82489 8771000 Co mmunication Cable, 4 Conductors - Data Cable, Stranded, Natural, 1 | CN9JCG 82489 8771000NoPlenumPVCNatural40.17"18 AWG+32°F to +167°F€6,998.22
BELDEN 82760 8771000 Co mmunication Cable, Shielded, 2 Conductors - Data Cable, Stranded, Natural | CN9JCH 82760 8771000YesPlenumPVCNatural20.15"18 AWG-4°F to +167°F€4,600.16
BELDEN 87761 0021000 Co mmunication Cable, Shielded, 2 Conductors - Data Cable, Stranded, Red | CN9JCJ 87761 0021000YesPlenumPVDFRed20.116"22 AWG-94°F to +302°F€3,493.28
BELDEN 88761 0021000 Co mmunication Cable, Shielded, 2 Conductors - Data Cable, Stranded, Red, Co mm Cable | CN9JCK 88761 0021000YesPlenumFepRed20.119"22 AWG-94°F to +392°F€5,743.94
BELDEN 88760 0021000 Co mmunication Cable, Shielded, 2 Conductors - Data Cable, Stranded, Red, Co mm Cable | CN9JCL 88760 0021000YesPlenumFepRed20.15"18 AWG-94°F to +392°F€5,742.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BELDEN 8104 0601000 Communication Cable, Shielded, 8 Conductors - Data Cable, Stranded, Silver
€7,394.85 /unit