Flat Shipping

Flat Shipping at €24.99 + VAT

BEL-ART - SCIENCEWARE 42012-0000 Desiccator Vacuum Clear Space Saver | AF7KTG 21TT20

BEL-ART - SCIENCEWARE F42012-0000 42012-0000 Desiccator Vacuum Clear Space Saver

Item: AF7KTG Model: F42012-0000Cross Ref: 21TT20 / 42012-0000
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€163.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDesiccator
ColorClear
Inside Dia.5 7/8"
Overall Height8 1/8"
Plate Height1/8"
Desiccator ShapeRectangular
Desiccator TypeNon Vacuum

Shipping Info:

Ship weight (kg) 0.567
Ship height (cm)15.24
Ship length (cm)17.78
Ship width (cm)17.78
HS code9032896070

Product Variants

ProductModelOverall HeightOverall WidthOverall LengthCapacityPlate Dia.Price
BEL-ART - SCIENCEWARE 420270000 Desiccator 24cm | AC6PXG 35V659 F42027-000012 1/8"---23cm€281.44
BEL-ART - SCIENCEWARE 420660000 Desiccator 30cm | AC6PXJ 35V661 F42066-000030.48cm12"12"0.21 cu. ft.-€843.06
BEL-ART - SCIENCEWARE 420310000 Desiccator 26cm | AC6PXN 35V666 F42031-000010 1/4"---19cm€112.11
BEL-ART - SCIENCEWARE 42071-0000 Desiccator Clear 16-3/10 Inch Length | AF3RCQ 8CF27 F42071-00008 2/5"13 2/5"16.3"--€334.71
BEL-ART - SCIENCEWARE 42074-1000 Desiccator 20.4 x 13.4 x 16.3 | AF4GBU 8VRG9 F42074-100020 2/5"13 2/5"16.3"--€1,183.38
SCIENCEWARE 41099-0000 Desiccator Mini Vacuum | AF7KTH 21TT27 F41099-00005"--0.015 cu. ft.-€134.95
BEL-ART - SCIENCEWARE 42053-0002 Desiccator Cabinet Dry-keeper With Gas Port | AF7KTW 21TT84 H42053-00026 3/4"10 5/8"8 1/4"0.14 cu. ft.-€543.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BEL-ART - SCIENCEWARE F42012-0000 42012-0000 Desiccator Vacuum Clear Space Saver
€163.34 /unit