Flat Shipping

Flat Shipping at €24.99 + VAT

BEL-ART - SCIENCEWARE 37915-1025 Burette 25ml | AG6RRH 46D014

BEL-ART - SCIENCEWARE F37915-1025 37915-1025 Burette 25ml

Item: AG6RRH Model: F37915-1025Cross Ref: 46D014 / 37915-1025
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€548.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBurette
Capacity25 mL, 1000 mL
ClassClass A
Graduation Subdivisions0.1 mL
Stopcock MaterialBore Glass Stopcock

Shipping Info:

Ship weight (kg) 1.09
Ship height (cm)15.75
Ship length (cm)92.2
Ship width (cm)27.18
HS code3926909910

Product Details:

    • Special Features: Closed System Avoids Outside Contamination

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BEL-ART - SCIENCEWARE F37915-1025 37915-1025 Burette 25ml
€548.93 /unit