Flat Shipping

Flat Shipping at €24.99 + VAT

SCIENCEWARE 373000016 Pipettor Tip Sterile Roxy M 50ml - Pack Of 25 | AC6PXW 35V684

BEL-ART - SCIENCEWARE F37300-0016 Pipettor Tip Sterile Roxy M 50ml - Pack Of 25

Item: AC6PXW Model: F37300-0016Cross Ref: 35V684
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€101.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipettor Tip
Capacity50 mL
MaterialPolypropylene, Polyethylene
TypeRepeat
Capacity - Maximum50 mL
SterilitySterile

Shipping Info:

Ship weight (kg) 0.5625
Ship height (cm)14.48
Ship length (cm)21.08
Ship width (cm)28.96
HS code3926909910
Country of OriginDE

Product Details:

    • Special Features: Individually Wrapped and Bioclean Certified Sterile Tips

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BEL-ART - SCIENCEWARE F37300-0016 Pipettor Tip Sterile Roxy M 50ml - Pack Of 25
€101.28 /unit