Flat Shipping

Flat Shipping at €24.99 + VAT

BEL-ART - SCIENCEWARE 371300034 Spinbar Stir Bar Ptfe Eggshape 3/4x3/8 | AF2THZ 6XPA4

BEL-ART - SCIENCEWARE F37130-0034 371300034 Spinbar Stir Bar Ptfe Eggshape 3/4x3/8

Item: AF2THZ Model: F37130-0034Cross Ref: 6XPA4 / 371300034
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€30.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStirring Bar
Bar Size3/4" x 3/8"
CoatingPTFE
ColorWhite
MaterialPTFE
ShapeEgg
AutoclavableYes
Diameter9.5 mm
Overall Length19.1 mm
Product TypeStirring Bar
StandardsFDA COMPLIANT, ISO 9001:2015, SGS CERTIFICATION, USP CLASS VI

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)1.27
Ship length (cm)11.43
Ship width (cm)7.62
HS code8505110000
Country of OriginUS

Product Variants

ProductModelShapeBar SizeMaterialColorCoatingPrice
BEL-ART - SCIENCEWARE 371100001 Spinbar Stir Bar Ptfe Octagonal 1x5/16 | AF2HFL 6TVR6 F37110-0001Octagonal1" x 5/16"PTFEWhitePTFE€10.59
BEL-ART - SCIENCEWARE 371300002 Spinbar Stir Bar Ptfe Egg-shaped 2x3/4 | AF2THX 6XPA2 F37130-0002Egg2" x 3/4"PTFEWhitePTFE€38.36
BEL-ART - SCIENCEWARE 371300003 Spinbar Stir Bar Ptfe Egg-shaped 3x3/4 | AF2THY 6XPA3 F37130-0003Egg3" x 3/4"PTFEWhitePTFE€59.03
BEL-ART - SCIENCEWARE 371300038 Spinbar Stir Bar Eggshape 3/8x3/16 | AF2TJA 6XPA5 F37130-0038Egg3/8" x 3/16"PTFEWhitePTFE€16.95
BEL-ART - SCIENCEWARE 371300058 Spinbar Stir Bar Ptfe Eggshape 5/8x1/4 | AF2TJB 6XPA6 F37130-0058Egg5/8" x 1/4"PTFEWhitePTFE€18.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BEL-ART - SCIENCEWARE F37130-0034 371300034 Spinbar Stir Bar Ptfe Eggshape 3/4x3/8
€30.06 /unit