Flat Shipping

Flat Shipping at €24.99 + VAT

BEL-ART - SCIENCEWARE 371090030 Spinbar Stir Bar Ptfe Oct Blue 2 x 5/16 | AF2HFH 6TVP9

BEL-ART - SCIENCEWARE F37109-0030 371090030 Spinbar Stir Bar Ptfe Oct Blue 2 x 5/16

Item: AF2HFH Model: F37109-0030Cross Ref: 6TVP9 / 371090030
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStirring Bar
Bar Size2" x 5/16"
CoatingPTFE
ColorBlue
MaterialPTFE
ShapeOctagonal
AutoclavableYes
Diameter8 mm
FeaturesPivot Ring Aids In Reducing Friction And Chattering
Overall Length50.8 mm
Product TypeStirring Bar
StandardsFDA COMPLIANT, ISO 9001:2015, SGS CERTIFICATION

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)1.27
Ship length (cm)11.43
Ship width (cm)7.62
HS code8505110000
Country of OriginUS

Product Variants

ProductModelColorShapeBar SizeMaterialCoatingPkg. Qty.Price
BEL-ART - SCIENCEWARE 371630000 Stirring Bar Colour -coded Octagon - Pack Of 6 | AE3NEZ 5EER1 F37163-0000-----6€83.47
BEL-ART - SCIENCEWARE 371090010 Spinbar Stir Bar Ptfe Oct Red 1 x 5/16 | AF2HFC 6TVP1 F37109-0010RedOctagonal1" x 5/16"PTFEPTFE1€13.12
BEL-ART - SCIENCEWARE 371090012 Spinbar Stir Bar Ptfe Oct Blue 1 x 5/16 | AF2HFE 6TVP3 F37109-0012BlueOctagonal1" x 5/16"PTFEPTFE1€13.12
BEL-ART - SCIENCEWARE 371090019 Stir Bar Ptfe Octagonal Red 1-1/2 x 5/16 | AF2HFF 6TVP4 F37109-0019RedOctagonal1 1/2" x 5/16"PTFEPTFE1€16.71
BEL-ART - SCIENCEWARE 371090020 Stir Bar Ptfe Octagonal Yellow 1-1/2 x 5/16 | AF2HFG 6TVP5 F37109-0020YellowOctagonal1 1/2" x 5/16"PTFEPTFE1€16.71
BEL-ART - SCIENCEWARE 371090033 Spinbar Stir Bar Ptfe Oct Blue 3 x 1/2 | AF2HFJ 6TVR2 F37109-0033BlueOctagonal3" x 1/2"PTFEPTFE1€54.64
BEL-ART - SCIENCEWARE 371740000 Spinbar Stirring Bar Ptfe 2x7/8 | AF2KLR 6UPJ4 F37174-0000WhiteOctagonal2" x 7/8"PTFEPTFE1€166.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BEL-ART - SCIENCEWARE F37109-0030 371090030 Spinbar Stir Bar Ptfe Oct Blue 2 x 5/16
€29.74 /unit