Flat Shipping

Flat Shipping at €24.99 + VAT

BEL-ART - SCIENCEWARE 36820-0001 Scraper Triangular Polypropylene | AF3QRX 8C164

BEL-ART - SCIENCEWARE F36820-0001 36820-0001 Scraper Triangular Polypropylene

Item: AF3QRX Model: F36820-0001Cross Ref: 8C164 / 36820-0001
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€51.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTriangular Scraper
ColorWhite
MaterialPolypropylene
Overall Length9 3/4"
Overall Width4.375"
TypeChemical And Corrosion Resistant
AutoclavableNo
FeaturesDoes Not Scratch, Edge May Be Resharpened, No Metal, Rigid
Number Of Functional Sides [new]2
Product TypeScraper
StandardsFDA COMPLIANT
Sterile/non-sterileNon-Sterile

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)3.05
Ship length (cm)25.4
Ship width (cm)10.67
HS code3924905650
Country of OriginDE

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BEL-ART - SCIENCEWARE F36820-0001 36820-0001 Scraper Triangular Polypropylene
€51.62 /unit