Flat Shipping

Flat Shipping at €24.99 + VAT

SCIENCEWARE 18324-0000 Lead Weight | AG6RMR 46C871

BEL-ART - SCIENCEWARE F18324-0000 18324-0000 Lead Weight

Item: AG6RMR Model: F18324-0000Cross Ref: 46C871 / 18324-0000
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€60.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLead Weight
ColorRed
Diameter6.4 mm
Length30cm
TypeVikem Vinyl Coated
MaterialVinyl Coated Lead
Overall Length12"
Overall Width6 1/4"
Product TypeLead Weight

Shipping Info:

Ship weight (kg) 0.1395
Ship height (cm)10.16
Ship length (cm)33.02
Ship width (cm)1.27
HS code7806008000

Product Variants

ProductModelDiameterTypeColorPrice
SCIENCEWARE 18324-0001 Lead Weight | AG6RMT 46C872 F18324-00018 mmVikem Vinyl CoatedRed€74.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BEL-ART - SCIENCEWARE F18324-0000 18324-0000 Lead Weight
€60.58 /unit