Flat Shipping

Flat Shipping at €24.99 + VAT

BEL-ART - SCIENCEWARE 11859-0010 Jerrican Spigot High Density Polyethylene | AG9QPL 21TT44

BEL-ART - SCIENCEWARE F11859-0010 11859-0010 Jerrican Spigot High Density Polyethylene

Item: AG9QPL Model: F11859-0010Cross Ref: 21TT44 / 11859-0010
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€207.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJerrican with Spigot
AutoclavableNo
Body ColorWhite
Body MaterialHDPE
Body TypeOpaque
Brim Capacity1.25 gal.
Capacity1.25 gal.
Closure MaterialHDPE
Handle StyleIntegral Shoulder
Height10"
Basic MaterialPlastic
Capacity - Ml5L
Capacity - Oz1.25 gal.
ClarityOpaque
Closure Liner MaterialUnlined
Closure TypeScrew On, Spigot
FeaturesExtra Hand Grip On The Bottom Improves Control When Pouring, Graduated In U.S. Gallons And Liters, Spout Retracts Into The Threaded Collar To Conserve Space
Includes ClosureYes
Overall Depth244 mm
Overall Height254 mm
Overall Width140 mm
Product TypeJerrican
Screw Closure Size45 mm
ShapeRectangular

Shipping Info:

Ship weight (kg) 0.441
Ship height (cm)26.67
Ship length (cm)16.51
Ship width (cm)12.7
Country of OriginUS

Product Details:

    • Includes Spigot : Yes
    • Labware Height - Metric : 25.4cm

Product Variants

ProductModelCapacityBody MaterialHandle StyleHeightClosure MaterialBody TypeBody ColorAutoclavablePrice
BEL-ART - SCIENCEWARE 10794-0025 Carboy 2.5 Gallon Polypropylene | AG9QNY 21TT14 F10794-00252.6 gal.PolypropyleneIntegral Shoulder15 1/4"PolypropyleneTranslucentWhite-€124.07
BEL-ART - SCIENCEWARE 10794-0050 Carboy 5 Gallon Polypropylene | AG9QPK 21TT41 F10794-00505 gal.PolypropyleneIntegral Shoulder21"PolypropyleneTranslucentWhite-€167.34
BEL-ART - SCIENCEWARE 11847-0050 Carboy Dispensing 5 gallon | AG9QPU 21TT67 F11847-00505 gal.PolyethyleneBlow Molded20 1/2"-TranslucentWhiteNo€313.46
BEL-ART - SCIENCEWARE 10795-0000 Carboy 5 gallon | AH9ZAV 46C780 F10795-00005 gal.HDPEBlow Molded19 3/5"HDPEOpaqueWhiteNo€186.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BEL-ART - SCIENCEWARE F11859-0010 11859-0010 Jerrican Spigot High Density Polyethylene
€207.20 /unit