Flat Shipping

Flat Shipping at €24.99 + VAT

BEL-ART - SCIENCEWARE 118160004 Wash Bottle Polypropylene Blue Pack Of 4 | AC6PWT 35V641

BEL-ART - SCIENCEWARE F11816-0004 118160004 Wash Bottle Polypropylene Blue Pack Of 4

Item: AC6PWT Model: F11816-0004Cross Ref: 35V641 / 118160004
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€76.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWash Bottle
Bottle MaterialLDPE
Cap ColorBlue
Cap MaterialPolypropylene
Capacity16 oz.
ColorNatural
Diameter53 mm
ImprintingDistilled Water
MouthWide
OpacityTranslucent
VentingVented
AutoclavableNo
Basic MaterialPlastic
Body ColorWhite
Body Diameter53 mm
Body MaterialLDPE
Capacity - Ml500 ml
Capacity - Oz16 fl. oz.
ClarityTranslucent
Closure ColorBlue
Closure IncludedYes
Closure MaterialPolypropylene
Imprinting GroupWaters
Mouth SizeWide
Product TypeWash Bottle
Spout StyleStandard Spout
Standards29 CFR 1910.1200, OSHA
Vented/nonventedVented

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)17.78
Ship length (cm)30.48
Ship width (cm)16.51
HS code3923300000
Country of OriginUS

Product Details:

    • Wash Bottle Style (Standard Spout)

Product Variants

ProductModelCapacityImprintingCap ColorBottle MaterialVentingPkg. Qty.Price
BEL-ART - SCIENCEWARE 118160001 Wash Bottle Polypropylene Red Pack Of 4 | AC6PVP 35V610 F11816-000116 oz.AcetoneRedLDPEVented4€82.49
BEL-ART - SCIENCEWARE 118320019 Wash Bottle Polypropylene Natural - Pack Of 2 | AC6PWJ 35V633 F11832-001932 oz.EthanolYellowLDPEVented2€61.17
BEL-ART - SCIENCEWARE 118320011 Wash Bottle Polypropylene Green - Pack Of 2 | AC6PWK 35V634 F11832-001132 oz.MethanolGreenLDPEVented2€67.29
BEL-ART - SCIENCEWARE 118320008 Wash Bottle Polypropylene Yellow - Pack Of 2 | AC6PWL 35V635 F11832-000832 oz.Isopropanol AlcoholYellowLDPEVented2€68.28
BEL-ART - SCIENCEWARE 118320004 Wash Bottle Polypropylene Blue - Pack Of 2 | AC6PWM 35V636 F11832-000432 oz.Distilled WaterBlueLDPEVented2€63.50
BEL-ART - SCIENCEWARE 118320015 Wash Bottle Polypropylene Yellow - Pack Of 2 | AC6PWN 35V637 F11832-001532 oz.Bleach, Sodium HypochloriteYellowLDPEVented2€66.23
BEL-ART - SCIENCEWARE 118160019 Wash Bottle Polypropylene Natural Pack Of 4 | AC6PWP 35V638 F11816-001916 oz.EthanolNaturalLDPEVented4€78.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BEL-ART - SCIENCEWARE F11816-0004 118160004 Wash Bottle Polypropylene Blue Pack Of 4
€76.61 /unit