BEHRINGER PIPE SYSTEMS SBX7300-SP Tube Clamp Kit Tube Size 3 Inch 316 Stainless Steel | AD9LZW 4TKV6

BEHRINGER SYSTEMS SBX7300-SP Tube Clamp Kit Tube Size 3 Inch 316 Stainless Steel

Item: AD9LZW Model: SBX7300-SPCross Ref: 4TKV6
In Stock

Get it by Tuesday, Jun 17

€59.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTube Clamp Kit
GradeGrade 316
Hardware MaterialStainless Steel
Height4.63"
Insert MaterialSantoprene
Length5"
MaterialStainless Steel
Temp. Range-40°F to +275°F
Tube Size3"
TypeWeld Plate
Width1.22"
Bolt Head Size1/4"
Bore StyleSmooth
Bottom Plate MaterialStainless Steel
Clamp Material316 Stainless Steel
Clamp StyleWeld Plate Mount Clamp
Clamp Type]Beta Clamp Assembly
Cushion MaterialSantoprene
For Maximum Outside Diameter3"
For Number Of Lines1
For Outside Diameter3"
Load Capacity75 lbs.
Maximum Operating Temperature275°F
Minimum Operating Temperature-40°F
Mount TypeWeld On
Overall Height4 5/8"
Overall Length5 1/64"
Overall Width1 7/32"
SeriesSmooth Bore
Top Plate MaterialStainless Steel

Shipping Info:

Ship weight (kg) 0.4275
Ship height (cm)5.08
Ship length (cm)17.78
Ship width (cm)15.24
HS code7326908530
Country of OriginUS

Product Variants

ProductModelTypeHeightTube SizeMaterialTemp. RangeInsert MaterialHardware MaterialGradePrice
BEHRINGER PIPE SYSTEMS SBX6050-SP Tube Clamp Kit Tube Size 1/2 Inch 316 Stainless Steel | AD9LZC 4TKT7 SBX6050-SPWeld Plate2 22/25"1/2"Stainless Steel-40°F to +275°FSantopreneStainless SteelGrade 316€40.50
BEHRINGER PIPE SYSTEMS SBX60625-SP Tube Clamp Kit Tube Size 5/8 Inch 316 Stainless Steel | AD9LZD 4TKT8 SBX60625-SPWeld Plate2 22/25"5/8"Stainless Steel-40°F to +275°FSantopreneStainless SteelGrade 316€40.50
BEHRINGER PIPE SYSTEMS SBX6075-SP Tube Clamp Kit Tube Size 3/4 Inch 316 Stainless Steel | AD9LZE 4TKT9 SBX6075-SPWeld Plate2 22/25"3/4"Stainless Steel-40°F to +275°FSantopreneStainless SteelGrade 316€40.50
BEHRINGER PIPE SYSTEMS SBX60840-SP Tube Clamp Kit Pipe Size 1/2 Inch 316 Stainless Steel | AD9LZF 4TKU1 SBX60840-SPWeld Plate2 22/25"1/2"--40°F to +275°FSantopreneStainless SteelGrade 316€40.50
BEHRINGER PIPE SYSTEMS SBX60875-SP Tube Clamp Kit Tube Size 7/8 Inch 316 Stainless Steel | AD9LZG 4TKU2 SBX60875-SPWeld Plate2 22/25"7/8"--40°F to +275°FSantopreneStainless SteelGrade 316€40.50
BEHRINGER PIPE SYSTEMS SBX6100-SP Tube Clamp Kit Tube Size 1 Inch 316 Stainless Steel | AD9LZH 4TKU3 SBX6100-SPWeld Plate2 22/25"1"Stainless Steel-40°F to +275°FSantopreneStainless SteelGrade 316€40.50
BEHRINGER PIPE SYSTEMS SBX61050-SP Tube Clamp Kit Pipe Size 3/4 Inch 316 Stainless Steel | AD9LZJ 4TKU4 SBX61050-SPWeld Plate2 22/25"3/4"--40°F to +275°FSantopreneStainless SteelGrade 316€40.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BEHRINGER SYSTEMS SBX7300-SP Tube Clamp Kit Tube Size 3 Inch 316 Stainless Steel
€59.42 /unit