BEHRINGER PIPE SYSTEMS R7H41050-PP Tube Clamp Kit Pipe 3/4 Inch Carbon Steel | AE2BHH 4WFJ2

BEHRINGER SYSTEMS R7H41050-PP Tube Clamp Kit Pipe 3/4 Inch Carbon Steel

Item: AE2BHH Model: R7H41050-PPCross Ref: 4WFJ2
In Stock

Get it by Wednesday, Jun 11

€12.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTube Clamp Kit
Hardware MaterialCarbon Steel
Height2.19"
Insert MaterialPolypropylene
Length2 3/4"
MaterialSteel
Pipe Size3/4"
Temp. Range-22°F to +194°F
Tube Size3/4"
TypeRail Mount
Width1 1/4"
Bottom Plate MaterialSteel
Clamp MaterialSteel
Clamp StyleRail Mount Clamp
Cushion MaterialPolypropylene
Load Capacity180 lbs.
Mount TypeRail Mount
Overall Height2 3/16"
Overall Length2 3/4"
Overall Width1 1/4"
Top Plate MaterialSteel

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)5.08
Ship length (cm)17.78
Ship width (cm)7.62
HS code7326908530
Country of OriginUS

Product Variants

ProductModelTypeHeightTube SizeMaterialTemp. RangeInsert MaterialHardware MaterialGradePrice
BEHRINGER PIPE SYSTEMS SBX6050-SP Tube Clamp Kit Tube Size 1/2 Inch 316 Stainless Steel | AD9LZC 4TKT7 SBX6050-SPWeld Plate2 22/25"1/2"Stainless Steel-40°F to +275°FSantopreneStainless SteelGrade 316€40.50
BEHRINGER PIPE SYSTEMS SBX60625-SP Tube Clamp Kit Tube Size 5/8 Inch 316 Stainless Steel | AD9LZD 4TKT8 SBX60625-SPWeld Plate2 22/25"5/8"Stainless Steel-40°F to +275°FSantopreneStainless SteelGrade 316€40.50
BEHRINGER PIPE SYSTEMS SBX6075-SP Tube Clamp Kit Tube Size 3/4 Inch 316 Stainless Steel | AD9LZE 4TKT9 SBX6075-SPWeld Plate2 22/25"3/4"Stainless Steel-40°F to +275°FSantopreneStainless SteelGrade 316€40.50
BEHRINGER PIPE SYSTEMS SBX60840-SP Tube Clamp Kit Pipe Size 1/2 Inch 316 Stainless Steel | AD9LZF 4TKU1 SBX60840-SPWeld Plate2 22/25"1/2"--40°F to +275°FSantopreneStainless SteelGrade 316€40.50
BEHRINGER PIPE SYSTEMS SBX60875-SP Tube Clamp Kit Tube Size 7/8 Inch 316 Stainless Steel | AD9LZG 4TKU2 SBX60875-SPWeld Plate2 22/25"7/8"--40°F to +275°FSantopreneStainless SteelGrade 316€40.50
BEHRINGER PIPE SYSTEMS SBX6100-SP Tube Clamp Kit Tube Size 1 Inch 316 Stainless Steel | AD9LZH 4TKU3 SBX6100-SPWeld Plate2 22/25"1"Stainless Steel-40°F to +275°FSantopreneStainless SteelGrade 316€40.50
BEHRINGER PIPE SYSTEMS SBX61050-SP Tube Clamp Kit Pipe Size 3/4 Inch 316 Stainless Steel | AD9LZJ 4TKU4 SBX61050-SPWeld Plate2 22/25"3/4"--40°F to +275°FSantopreneStainless SteelGrade 316€40.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BEHRINGER SYSTEMS R7H41050-PP Tube Clamp Kit Pipe 3/4 Inch Carbon Steel
€12.09 /unit