BEECH DESIGN & MANUFACTURING SS-4266B Battery Power Hydraulic Pallet Stacker, 82 Inch Height, 36 Inch Fork Length

Item: CM9GUA Model: SS-4266B
Limited Availability
€4,247.10 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemStacker
Base Legs Inside Dia.42"
Base Legs Outside Dia.50"
Fork Height Range1" to 66"
Fork Length36"
Load Center24"
Overall Height82"
Overall Length53"

Product Variants

ProductModelOverall HeightBase Legs Inside Dia.Base Legs Outside Dia.Fork Height RangeFork LengthOverall LengthLoad CenterPrice
BEECH SS-4276B Battery Power Hydraulic Pallet Stacker, 92 Inch Height, 36 Inch Fork Length | CH9KQB SS-4276B92"42"50"1" to 76"36"53"24"€4,395.60
RFQ
BEECH SS-5066B Battery Power Hydraulic Pallet Stacker, 82 Inch Height, 50 Inch Base Legs Inside Dia. | CH9KQC SS-5066B82"50"58"1" to 66"36"53"24"€4,430.87
RFQ
BEECH SS-5076B Battery Power Hydraulic Pallet Stacker, 92 Inch Height, 36 Inch Fork Length | CH9KQD SS-5076B92"50"58"1" to 76"36"53"24"€4,546.88
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BEECH DESIGN & MANUFACTURING SS-4266B Battery Power Hydraulic Pallet Stacker, 82 Inch Height, 36 Inch Fork Length
€4,247.10 /unit