Flat Shipping

Flat Shipping at €24.99 + VAT

BECK 0332623057 Pipe, Black Steel, 3/4 Inch Nominal Pipe Size | CN9HZF

BECK PRODUCTS 0332623057 Pipe, Black Steel, 3/4 Inch Nominal Pipe Size

Item: CN9HZF Model: 0332623057Cross Ref: 61TV21
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€55.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe
ApplicationAir, Natural Gas, Non-Potable Water, Oil, Steam
ColorBlack
GradeGrade B
Inside Dia.0.734"
MaterialSteel
Metal Pipe ConstructionSeamless
Nominal Pipe Size3/4"
Outside Dia.1.047"
Overall Length22"
ScheduleSchedule 80
Side A Connection TypeThreaded
Side A GenderMale
Side A Thread TypeNPT
Side B Connection TypeThreaded
Side B GenderMale
Side B Thread TypeNPT
Thread ConfigurationThreaded On Both Ends
Wall Thickness0.154"

Shipping Info:

Ship weight (kg) 1.2015
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthScheduleOutside Dia.Nominal Pipe SizeWall ThicknessMetal Pipe ConstructionSide A Thread TypeInside Dia.Price
BECK 0332862028 Pipe, Black Steel, 1 1/2 Inch Nominal Pipe Size | CN9HYE 033286202814"Schedule 801.906"1 1/2"1/5"SeamlessNPT1 1/2"€53.45
BECK 0330504754 Pipe, Black Steel, 1 1/2 Inch Nominal Pipe Size | CN9HYF 033050475430"Schedule 801.906"1 1/2"1/5"WeldedNPT1 1/2"€91.11
BECK 0330509399 Pipe, Black Steel, 1 1/2 Inch Nominal Pipe Size | CN9HYG 0330509399126"Schedule 801.906"1 1/2"1/5"WeldedBSPT1 1/2"€70.93
BECK 0330518598 Pipe, Black Steel, 1 1/2 Inch Nominal Pipe Size | CN9HYH 033051859818"Schedule 401.906"1 1/2"0.145"WeldedNPT1.609"€53.24
BECK 0332631654 Pipe, Black Steel, 1 1/4 Inch Nominal Pipe Size | CN9HYJ 033263165420"Schedule 801.656"1 1/4"0.191"SeamlessNPT1.281"€71.57
BECK 0332631621 Pipe, Black Steel, 1 1/4 Inch Nominal Pipe Size | CN9HYK 033263162114"Schedule 801.656"1 1/4"0.191"SeamlessNPT1.281"€50.74
BECK 0330540592 Pipe, Black Steel, 1 Inch Nominal Pipe Size | CN9HYL 033054059216"Schedule 801.312"1"0.179"WeldedNPT0.953"€66.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BECK PRODUCTS 0332623057 Pipe, Black Steel, 3/4 Inch Nominal Pipe Size
€55.16 /unit