Flat Shipping

Flat Shipping at €24.99 + VAT

BECK 0331843003 Galvanized Nipple, Galvanized Steel, 1 1/4 Inch Nominal Pipe Size, 3 Inch Overall Length | CN9HTC

BECK PRODUCTS 0331843003 Galvanized Steel Nipple, 1 1/4 Inch Nominal Pipe Size, 3 Inch Overall Length

Item: CN9HTC Model: 0331843003Cross Ref: 61TW89
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNipple
ApplicationAir, Gas, Potable Water
Finish/coatingGalvanized
GradeGrade B
Inside Dia.1.281"
MaterialSteel
Metal Pipe ConstructionWelded
Nominal Pipe Size1 1/4"
Outside Dia.1.656"
Overall Length3"
Pipe Weld TypeContinuous Weld
ScheduleSchedule 80
Side A Connection TypeThreaded
Side A GenderMale
Side A Thread TypeBSPT
Side B Connection TypeThreaded
Side B GenderMale
Side B Thread TypeBSPT
Thread ConfigurationThreaded On Both Ends
Wall Thickness0.191"
Inside Diameter1 9/32"
Material GradeGrade B
Outside Diameter1 21/32"
StandardsASTM A106 GRADE B, ASTM A53 TYPE F OR E, ASTM A733

Shipping Info:

Ship weight (kg) 0.2115
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelScheduleOutside Dia.Nominal Pipe SizeWall ThicknessSide A Connection TypeMetal Pipe ConstructionSide B Connection TypeSide A Thread TypePrice
BECK 0331843508 Galvanized Nipple, Galvanized Steel, 1 1/2 Inch Nominal Pipe Size, 2 Inch Overall Length | CN9HRY 0331843508Schedule 801.906"1 1/2"1/5"ThreadedWeldedThreadedBSPT€23.73
BECK 0335670520 Galvanized Nipple, Galvanized Steel, 1 1/2 Inch Nominal Pipe Size, 3 Inch Overall Length | CN9HRZ 0335670520Schedule 801.906"1 1/2"1/5"ThreadedWeldedThreadedNPT€83.95
BECK 0331842906 Galvanized Nipple, Galvanized Steel, 1 1/4 Inch Nominal Pipe Size, 2 Inch Overall Length | CN9HTA 0331842906Schedule 801.656"1 1/4"0.191"ThreadedWeldedThreadedBSPT€20.02
BECK 0335670210 Galvanized Nipple, Galvanized Steel, 1 1/4 Inch Nominal Pipe Size, 2 Inch Overall Length | CN9HTB 0335670210Schedule 801.656"1 1/4"0.191"ThreadedWeldedThreadedNPT€65.98
BECK 0335670230 Galvanized Nipple, Galvanized Steel, 1 1/4 Inch Nominal Pipe Size, 3 Inch Overall Length | CN9HTD 0335670230Schedule 801.656"1 1/4"0.191"ThreadedWeldedThreadedNPT€71.41
BECK 0335670240 Galvanized Nipple, Galvanized Steel, 1 1/4 Inch Nominal Pipe Size, 4 Inch Overall Length | CN9HTE 0335670240Schedule 801.656"1 1/4"0.191"ThreadedWeldedThreadedNPT€83.95
BECK 0331843086 Galvanized Nipple, Galvanized Steel, 1 1/4 Inch Nominal Pipe Size, 4 Inch Overall Length | CN9HTF 0331843086Schedule 801.656"1 1/4"0.191"ThreadedWeldedThreadedBSPT€25.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BECK PRODUCTS 0331843003 Galvanized Steel Nipple, 1 1/4 Inch Nominal Pipe Size, 3 Inch Overall Length
€25.74 /unit