Flat Shipping

Flat Shipping at €24.99 + VAT

BEACON MORRIS TP14-WS4 Wall Sleeve 4 Inch Width 14 Inch Height | AE3MAV 5E313

BEACON MORRIS TP14-WS4 Wall Sleeve 4 Inch Width 14 Inch Height

Item: AE3MAV Model: TP14-WS4Cross Ref: 5E313
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€40.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWall Sleeve
Cabinet Height14"
Cabinet Width4"
ColorBeige , Olive
MaterialSteel
Mounting TypeSurface
Overall Height14"
Overall Length4"
Accessory TypeWall Sleeve
Compatible Grainger Part Number5E295, 5E296, 5E297, 5E298, 5E299, 5E300
Compatible With Product TypeTP14-03, TP14-04, TP14-05, TP14-06, TP14-07, TP14-08

Shipping Info:

Ship weight (kg) 0.7425
Ship height (cm)37.34
Ship length (cm)17.02
Ship width (cm)13.21
HS code7326908588
Country of OriginUS

Product Variants

ProductModelCabinet HeightColorCabinet WidthMounting TypePrice
BEACON MORRIS TP20-WS4 Wall Sleeve 4 Inch Width 20 Inch Height | AD8RHH 4LX79 TP20-WS420"Beige4"Surface€47.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BEACON MORRIS TP14-WS4 Wall Sleeve 4 Inch Width 14 Inch Height
€40.59 /unit