Flat Shipping

Flat Shipping at €24.99 + VAT

BEACON MORRIS STC14355-05 Steam/hydronic Heater Element Copper 5 Feet | AE3MAJ 5E303

BEACON MORRIS STC14355-05 Steam/hydronic Heater Element Copper 5 Feet

Item: AE3MAJ Model: STC14355-05Cross Ref: 5E303
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€306.32 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSteam/Hydronic Heater Element
ColorCopper, Silver
Connection Size1 1/4"
Fin MaterialAluminum
Inlet/outlet Npt1 1/4"
Length5 ft.
Max. Fluid Temp.300°F
Max. Pressure194 psi
Output @ 2 Psi Steam2130 btuH, 2510 btuH
Overall Depth4 1/4"
Overall Dimensions5 ft. x 3 5/8" x 4 1/4"
Overall Height3 5/8"
Overall Length5 ft.
Tube MaterialCopper
Tube Size1 1/4"
Tubing MaterialCopper
Compatible With Product TypeTP14-05, TP20-05
Maximum Pressure194 psi

Shipping Info:

Ship weight (kg) 4.05
Ship height (cm)10.16
Ship length (cm)171.45
Ship width (cm)9.91
HS code8419110000
Country of OriginUS

Product Details:

    • Fin Material (Aluminium)

Product Variants

ProductModelTube MaterialOutput @ 2 Psi SteamMax. PressureTube SizeInlet/outlet NptMax. Fluid Temp.Price
BEACON MORRIS STC14353-03 Steam/hydronic Heater Element Copper 3 Feet | AE3MAG 5E301 STC14353-03Copper2130 btuH, 2510 btuH194 psi1 1/4"1 1/4"300°F€190.14
BEACON MORRIS STC14354-04 Steam/hydronic Heater Element Copper 4 Feet | AE3MAH 5E302 STC14354-04Copper2130 btuH, 2510 btuH194 psi1 1/4"1 1/4"300°F€253.24
BEACON MORRIS STC14356-06 Steam/hydronic Heater Element Copper 6 Feet | AE3MAK 5E304 STC14356-06Copper2130 btuH, 2510 btuH194 psi1 1/4"1 1/4"300°F€370.68
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BEACON MORRIS STC14355-05 Steam/hydronic Heater Element Copper 5 Feet
€306.32 /unit