Flat Shipping

Flat Shipping at €24.99 + VAT

BEACON MORRIS ST1443-03 Steam/hydronic Heater Element Steel 3ft. | AE3MAL 5E305

BEACON MORRIS ST1443-03 Steam/hydronic Heater Element Steel 3ft.

Item: AE3MAL Model: ST1443-03Cross Ref: 5E305
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€230.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSteam/Hydronic Heater Element
ColorSilver
Connection Size1 1/4"
Fin MaterialSteel
Inlet/outlet Npt1 1/4"
Length3 ft.
Max. Fluid Temp.650°F
Max. Pressure660 psi
Output @ 2 Psi Steam1600 btuH, 2250 btuH
Overall Depth4 1/4"
Overall Dimensions3 ft. x 4 1/4" x 4 1/4"
Overall Height4 1/4"
Overall Length3 ft.
Tube MaterialSteel
Tube Size1 1/4"
Tubing MaterialSteel
Maximum Pressure660 psi

Shipping Info:

Ship weight (kg) 8.1
Ship height (cm)10.92
Ship length (cm)106.68
Ship width (cm)10.92
HS code8419110000
Country of OriginUS

Product Details:

    • Fin Material (Steel)

Product Variants

ProductModelTube MaterialOutput @ 2 Psi SteamMax. PressureTube SizeInlet/outlet NptMax. Fluid Temp.Price
BEACON MORRIS ST1444-04 Steam/hydronic Heater Element Steel 4ft. | AE3MAM 5E306 ST1444-04Steel1600 btuH, 2250 btuH660 psi1 1/4"1 1/4"650°F€302.46
BEACON MORRIS ST1445-05 Steam/hydronic Heater Element Steel 5ft. | AE3MAN 5E307 ST1445-05Steel1600 btuH, 2250 btuH660 psi1 1/4"1 1/4"650°F€389.86
RFQ
BEACON MORRIS S144032-0600 Steam/hydronic Heater Element Steel 6ft. | AE3MAP 5E308 S144032-0600Steel1600 btuH, 2250 btuH660 psi1 1/4"1 1/4"650°F€471.94
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BEACON MORRIS ST1443-03 Steam/hydronic Heater Element Steel 3ft.
€230.84 /unit