Flat Shipping

Flat Shipping at €24.99 + VAT

BEA 10WRSQ475 Weather Ring, Surface Mount, Plastic, 4 3/4 Inch Length | CN9HPR

BEA 10WRSQ475 Weather Ring, Surface Mount, Plastic, 4 3/4 Inch Length

Item: CN9HPR Model: 10WRSQ475Cross Ref: 45AX39
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRing
Length4 3/4"
MaterialPlastic
TypeSurface Mount , Weather Ring
Compatible With BrandBEA
FinishUnfinished
Overall Height5/8"
Overall Length4 3/4"
Overall Width4 3/4"
Product TypeWeather Ring

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialTypeHeightPrice
BEA 10BOXJAMBSM Jamb Box, Surface Mount, Plastic | CN9HPH 10BOXJAMBSMPlasticSurface Mount5 1/8"€23.62
BEA 10ESCUTCHEON45 Stainless Mounting Option, Surface Mount, Stainless Steel | CN9HPM 10ESCUTCHEON45Stainless SteelSurface Mount-€252.54
BEA 10SPACER1UL Verticle Spacer, Surface Mount, Aluminum | CN9HPN 10SPACER1ULAluminumSurface Mount-€67.08
BEA 10SPACER3UL Verticle Spacer, Surface Mount, Aluminum, 10MAGLOCK6ULDS Maglock | CN9HPP 10SPACER3ULAluminumSurface Mount-€67.08
BEA 10WRRND45 Weather Ring, Surface Mount, Plastic | CN9HPQ 10WRRND45PlasticSurface Mount-€12.43
BEA 10WRRND6 Weather Ring, Surface Mount, Plastic, 6 Inch Length | CN9HPT 10WRRND6PlasticSurface Mount-€12.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BEA 10WRSQ475 Weather Ring, Surface Mount, Plastic, 4 3/4 Inch Length
€10.45 /unit