Flat Shipping

Flat Shipping at €24.99 + VAT

BEA 10PBJL Touchless Switch, Narrow Button, Momentary/SPDT | CN9HRH

BEA 10PBJL Touchless Switch, Narrow Button, Momentary/SPDT

Item: CN9HRH Model: 10PBJLCross Ref: 45AW73
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€126.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTouchless Switch
Button Dia.1 1/2" x 4 3/4"
Switch ActionMomentary/SPDT
TypeNarrow Button
Ada CompliantYes
FeaturesWireless Compatibility
IncludesMounting Boxes, Plates
Includes HardwareHardware Included
MaterialAluminum, Stainless Steel
Operation StyleManual
Operation TypePush
Overall Depth5/8"
Overall Height4 3/4"
Overall Width1 1/2"
Product TypeExit Push Button
StandardsUL LISTED

Shipping Info:

Ship weight (kg) 0.2138
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHeightButton Dia.DepthPrice
BEA 10PBJ Delayed Egress Maglock, Narrow Button, Momentary/Spdt | CN9HMQ 10PBJ-1 1/2" x 4 3/4"-€122.89
BEA 10PBS451B Push To Open Button, Square, Momentary/Spdt | CN9HMR 10PBS451B-4 1/2"-€123.97
BEA 10PBO241 Exit Device, Single Gang, Momentary/Spdt | CN9HMX 10PBO241-4 1/2"-€152.43
BEA 10PBR Double Gang Switch, Round, Momentary/Spdt | CN9HNA 10PBR-6"-€132.00
BEA 10PBO24E Single Gang Switch, Single Gang, Momentary/Spdt | CN9HNB 10PBO24E-2.75" x 4"-€141.98
BEA 10PBO2410 Single Gang Switch, Single Gang, Momentary/Spdt, 2-3/4 x 4-1/2 Inch Size | CN9HNC 10PBO2410-2 3/4" x 4 1/2"-€133.68
BEA 10PBDGP1 Single Gang Switch, Square, Momentary/Spdt | CN9HND 10PBDGP1-4" x 4"-€188.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BEA 10PBJL Touchless Switch, Narrow Button, Momentary/SPDT
€126.75 /unit