Flat Shipping

Flat Shipping at €24.99 + VAT

BDG 99-1-9793-7 Knit Gloves, Size S, ANSI Cut Level A6, ANSI Impact Level 2, Palm, Dipped, Nitrile, Sandy | CN9FAR

BDG 99-1-9793-7 Knit Gloves, Size S, ANSI Cut Level A6, ANSI Impact Level 2, Palm, Dipped, Nitrile, Sandy

Item: CN9FAR Model: 99-1-9793-7Cross Ref: 61JY26
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€66.00 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKnit Gloves
Ansi/isea Cut LevelA6
Ansi/isea Impact Force6.5 kN
Coating CoveragePalm
Coating MaterialNitrile
Coating TextureSandy
Coating TypeDipped
ConstructionSeamless Knit
CuffKnit
Cuff ColorGray, Green
Double-dippedNo
Fda CompliantNo
FeaturesTouchscreen Compatible
Glove Coating ColorGreen
Glove Hand StyleLeft And Right Hand
Glove TypeKnit
Hand Protection StyleGlove
Hazard TypeCut Resistant
Impact Protection StyleStandard
Includes Reinforced Thumb CrotchYes
Knit MaterialHPPE
Knit Material ColorGray
Knuckle Protection MaterialTPR
Latex-freeNo
Length9"
Liner MaterialUnlined
Lint-freeNo
PerformanceHigh Grip
Reflective BackingNo
Silicone-freeNo
SizeS
Thickness13 ga.
Touchscreen CompatibleYes

Shipping Info:

Ship weight (kg) 0.198
Ship height (cm)2.54
Ship length (cm)22.86
Ship width (cm)7.62
Country of OriginCN

Product Variants

ProductModelAnsi/isea Cut LevelCoating CoverageCoating TextureKnit MaterialLatex-freeSizeCoating TypeAnsi/isea Abrasion LevelPkg. Qty.Price
BDG 99-1-9776-11 Coated Glove, 2XL, 3/4, Foam Nitrile, HPPE, 1 Pair | CN9DWR 99-1-9776-11A43/4SandyHPPENo2XLDipped-2€25.61
BDG 99-1-9792-11 Coated Glove, 2XL, ANSI Impact Level 2, Nitrile, 1 Pair | CN9DWV 99-1-9792-11A8PalmSandyHPPENo2XLDipped-2€52.19
BDG 99-1-9790-11-K Coated Glove, 2XL, ANSI Impact Level 2, Nitrile, 1 Pair | CN9DWW 99-1-9790-11-KA3PalmSandyHPPENo2XLDipped62€23.07
BDG 99-1-9791-11 Coated Glove, 2XL, ANSI Impact Level 2, Nitrile, 1 Pair | CN9DWX 99-1-9791-11A5PalmSandyHPPENo2XLDipped-1€32.69
BDG 99-1-9790-11 Coated Glove, 2XL, ANSI Impact Level 2, Nitrile, 1 Pair | CN9DWY 99-1-9790-11A3PalmSandyHPPENo2XLDipped-1€25.22
BDG 99-1-9791-11-K Coated Glove, 2XL, ANSI Impact Level 2, Nitrile, HPPE, 1 Pair | CN9DWZ 99-1-9791-11-KA5PalmSandyHPPENo2XL--2€31.50
BDG 99-1-9778-11 Coated Glove, 2XL, Foam Nitrile, HPPE, 1 Pair | CN9DXB 99-1-9778-11A4PalmSandyHPPENo2XLDipped-2€22.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BDG 99-1-9793-7 Knit Gloves, Size S, ANSI Cut Level A6, ANSI Impact Level 2, Palm, Dipped, Nitrile, Sandy
€66.00 /pack