Flat Shipping

Flat Shipping at €24.99 + VAT

BDG 99-1-9791-10-K Coated Glove, XL, ANSI Impact Level 2, Nitrile, HPPE, 1 Pair | CN9ELU

BDG 99-1-9791-10-K Coated Glove, XL, ANSI Impact Level 2, Nitrile, HPPE, 1 Pair

Item: CN9ELU Model: 99-1-9791-10-KCross Ref: 780XX0
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGlove
Ansi/isea Cut LevelA5
Ansi/isea Impact Force6.5 kN
Coating CoveragePalm
Coating MaterialNitrile
Coating TextureSandy
ConstructionSeamless Knit
CuffKnit
Double-dippedNo
Fda CompliantNo
FeaturesHigh Visibility
Glove Coating ColorOrange
Glove Hand StyleLeft And Right Hand
Glove TypeKnit
Hand Protection StyleGlove
Hazard TypeCut Resistant
Impact Protection StyleStandard
Includes Reinforced Thumb CrotchNo
Knit MaterialHPPE
Knit Material ColorGray
Knuckle Protection MaterialTPR
Latex-freeNo
Length9 1/4"
Lint-freeNo
PerformanceHigh Grip
Reflective BackingNo
Silicone-freeYes
SizeXL
Touchscreen CompatibleNo
Additional Hazard ProtectionImpact Resistant
Ansi/isea Abrasion Cycles20000
Ansi/isea Abrasion Level6
Ansi/isea Cut Load2200g
Ansi/isea Impact Level2
Ansi/isea Puncture Force60N
Ansi/isea Puncture Level3
Cuff StyleKnit
En 388 Impact RatedNo
Glove Coating CoveragePalm
Glove ConstructionSeamless Knit
Glove FeaturesHigh Visibility
Glove Length9 1/4"
Glove PerformanceHigh Grip
Glove StyleKnit
Size- AlphaXL
Size- Numeric10
StandardsANSI/ISEA 105, ANSI/ISEA 138

Shipping Info:

Ship weight (kg) 0.1854
Ship height (cm)2.54
Ship length (cm)23.5
Ship width (cm)7.62
Country of OriginCN

Product Variants

ProductModelAnsi/isea Cut LevelCoating CoverageCoating TextureKnit MaterialLatex-freeSizeCoating TypeAnsi/isea Abrasion LevelPkg. Qty.Price
BDG 99-1-9776-11 Coated Glove, 2XL, 3/4, Foam Nitrile, HPPE, 1 Pair | CN9DWR 99-1-9776-11A43/4SandyHPPENo2XLDipped-2€25.61
BDG 99-1-9792-11 Coated Glove, 2XL, ANSI Impact Level 2, Nitrile, 1 Pair | CN9DWV 99-1-9792-11A8PalmSandyHPPENo2XLDipped-2€52.19
BDG 99-1-9790-11-K Coated Glove, 2XL, ANSI Impact Level 2, Nitrile, 1 Pair | CN9DWW 99-1-9790-11-KA3PalmSandyHPPENo2XLDipped62€23.07
BDG 99-1-9791-11 Coated Glove, 2XL, ANSI Impact Level 2, Nitrile, 1 Pair | CN9DWX 99-1-9791-11A5PalmSandyHPPENo2XLDipped-1€32.69
BDG 99-1-9790-11 Coated Glove, 2XL, ANSI Impact Level 2, Nitrile, 1 Pair | CN9DWY 99-1-9790-11A3PalmSandyHPPENo2XLDipped-1€25.22
BDG 99-1-9791-11-K Coated Glove, 2XL, ANSI Impact Level 2, Nitrile, HPPE, 1 Pair | CN9DWZ 99-1-9791-11-KA5PalmSandyHPPENo2XL--2€31.50
BDG 99-1-9778-11 Coated Glove, 2XL, Foam Nitrile, HPPE, 1 Pair | CN9DXB 99-1-9778-11A4PalmSandyHPPENo2XLDipped-2€22.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BDG 99-1-9791-10-K Coated Glove, XL, ANSI Impact Level 2, Nitrile, HPPE, 1 Pair
€31.18 /unit